Shop All Circuit Breaker & Panelboard Accessories
Square D
Filler Plate, 125 A
Mfr # QOM1FP
Zoro # G3381506
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Square D QO Load Centers
- Amps 125A
- Amps AC 125
- Mounting Style Flush
- Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # QOM1FP
- Zoro # G3381506
- UPC # 785901747949
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Length | 3 in |
Width | 1.9 in |
Height | 3.06 in |
Depth | 0.36 in |
Length (Straight Wireway) | 3 in |
Details
Item | Filler Plate |
For Use With | Square D QO Load Centers |
Amps | 125A |
Amps AC | 125 |
Mounting Style | Flush |
Description
Filler Plate, Amps 125 A, Mounting Style Flush, For Use With Square D QO Load Centers, Length 3 in, Width 1.9 in, Depth 0.36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Toggle Switch, Commercial Grade, Three Way, 20A 120/277V AC, Side Wired, Light Almond Toggle (CS320LA)
- MURR ELEKTRONIK MIRO TR 24VDC 24VDC 10A FK OPTO-COUPLER MODULE, IN: 53 VDC - OUT: 48 VDC / 10 A, 6, 2 mm clamp (6652520)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Red (8310RED)
- EATON Switch, Mom, On/Off/On, 1/4 In Tab (NGR15881BNAAN)
- SQUARE D Interior, 1200A, 3 Poles (QMB310LEX)
- SQUARE D Neutral Lug Kit (LK150AN)
- SQUARE D PANELBOARD TRIM KIT CIRCUIT BREAKER PARTS AND ACCESSORY (MH23TK)
- SQUARE D Panelboard accessory, NQ, branch connector kit (SKNQBC)
- SQUARE D Pnlbd Nq 225A 200 Neutral Kit (NQNL2)
- SQUARE D Load Center Surge Arrester Mtg Kit (QOSAMK)
- SQUARE D Long Terminal Shield, 160A, 2 Poles (LV426911)
- Square D Circuit Breaker & Panelboard Accessories