Shop All Circuit Breaker & Panelboard Accessories
Square D
Filler Plate, 100A, 120/240V
Mfr # QOFPCP
Zoro # G005309389
original price:
$7.99
5% off
Sold in multiples of 5 for $37.95
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/240V
- Amps 100A
- Height 0.75 in
- Width 2.56 in
- Depth 0.27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # QOFPCP
- Zoro # G005309389
- UPC # 47569072246
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Height | 0.75 in |
Width | 2.56 in |
Depth | 0.27 in |
Details
Item | Filler Plate |
Voltage | 120/240V |
Amps | 100A |
Features | Mercury Free |
Description
QO Filler Plates fill opening in QO load center covers if the twist-out is removed in error. These are used only in QO load centers, filling the spaces where no circuit is attached. Filler plates are UL listed and ANSI certified.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Hole Plug, Steel, 1.63" Conduit Size (WAS125)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 300A, 600V AC, Indicating (LPJ-300SPI)
- AC WORKS 25ft Super Heavy-Duty STW 8/3 6-50 Welder Extension Cord (WD650PR-025)
- PANDUIT 8 AWG Non-Insulated Ring Terminal 5/16" Stud PK25 (P8-56R-Q)
- SQUARE D Mechanical Lug Kit, 125A, 2 Poles (LV426966)
- SQUARE D Qo Ground Bar Kit, Amps AC: 100 (PK9GTA)
- SQUARE D Circuit Breaker, 15A, 120/240V AC, 1 Poles (QO115PL)
- SQUARE D Panelboard accessory, I-Line, assembly kit, solid neutral, 600A, 14 AWG to 750kcmil (HCW6SN)
- SQUARE D Load Center, 70A, 120/240V AC, 2 Poles (HOM24L70RBCP)
- SQUARE D Single Throw Safety Switch, 30A, 240V AC, 3 Poles (D321NCP)
- SQUARE D NQ Panelboard, breaker kit, sub feed, 400 A, dual, Q frame (NQSFB4Q)
- Square D Circuit Breaker & Panelboard Accessories