Shop All Circuit Breaker & Panelboard Accessories
Square D
Filler Plate, 0.5inWx2.5inL, PK15
Mfr # NQFP15
Zoro # G0982554
$48.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Square D NQ Panelboards
- Voltage 24V DC
- Bus Material plastic
- Length 0.75 in
- Mounting Style Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # NQFP15
- Zoro # G0982554
- UPC # 785901484288
- Country of Origin Mexico
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Length | 0.75 in |
Width | 2.49 in |
Height | 0.75 in |
Length (Straight Wireway) | 0.75 in |
Details
Item | Filler Plate |
For Use With | Square D NQ Panelboards |
Voltage | 24V DC |
Bus Material | plastic |
Mounting Style | Surface |
Material | Plastic |
Standards | CSA |
Features | Mercury Free |
Description
Filler Plate, Mounting Style Surface, For Use With Square D NQ Panelboards, Length 0.75 in, Width 2.49 in, Material Plastic, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, PNP, NO (XS508B1PAM8)
- OMRON Photoelectric Sensor, Cylinder, Thru-Beam (E3FA-TP112M)
- MCR SAFETY Gloves, Cotton, Knit Wrist, L, PK12 (8100C)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 2.25A, 250V AC, Non-Indicating (FRN-R-2-1/4)
- SQUARE D Front Mounting Bracket, C60N C Breakers (MG26985)
- SQUARE D BRKR CVR VERTL - SEALANT SUPPLIED SEPRT (BCV)
- SQUARE D Lug, 225A, 4 Poles (QO2225SL)
- SQUARE D Bar, 30A, 120V AC, 2 Poles (D211NRBCP)
- SQUARE D Panelboard Cover, Surface (NC56VS)
- SQUARE D Interior, 250A, 600Y/347V AC, 66 Poles (NF466L2C)
- SIEMENS Padlock Attachment, BL, BLF, BE, BEF, BQ (ECPLD2)
- Square D Circuit Breaker & Panelboard Accessories