Shop All Circuit Breaker & Panelboard Accessories
Square D
External Operator, HD, HG, JD, JG Breakrs
Mfr # S29338
Zoro # G0623192
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With PowerPact(R) H and J Circuit Breakers
- Number of Poles None
- Includes Adjustable Shaft and Operator, Standard Black Handle
- Frame Type 150A, 250A
- Tightening Torque 1.5-1.5 N.m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # S29338
- Zoro # G0623192
- UPC # 785901435877
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Details
Item | Rotary Handle |
For Use With | PowerPact(R) H and J Circuit Breakers |
Number of Poles | None |
Includes | Adjustable Shaft and Operator, Standard Black Handle |
Frame Type | 150A, 250A |
Tightening Torque | 1.5-1.5 N.m |
Circuit Breaker Type | H-frame || J-frame |
Product Or Component Type | rotary handle |
Description
Rotary Operating Handle, For Use With PowerPact(R) H and J Circuit Breakers, Number of Poles None, Includes Adjustable Shaft and Operator, Standard Black Handle, Frame Type 150A, 250A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 12 NEMA Rating, 240V AC, 3 Poles, 1NO (14DUD320G)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C878)
- HUBBELL WIRING DEVICE-KELLEMS Commercial Grade, Panel Mount and Specialty Switches, Bat Handle Switches, Momentary Single Pole Single Throw 10A 250V/10A 125V, Terminal (HBL11M)
- PANDUIT Copper Compression Lug, 2 Hole, 1/0 AWG, (LCD1/0-14AF-X)
- SQUARE D Circuit Breaker Fixed Padlock Attachment (EDPAF)
- SQUARE D Solid neutral assembly, I-Line Panelboard, HCR, 1200A, neutral current transformer (HCR12SNCT)
- SQUARE D Panelboard accessory, NF, deadfront service kit, 250A, 3 phase, 42 spaces (NFRPL442L2)
- SQUARE D Load center accessory, QO/Homeline, main lug kit, 150A to 225A, AWG 6-300 kcmil, field installable (QOL225)
- SQUARE D Panelboard Cover, Surface (NC32S)
- SQUARE D Rotary Operator, 125A, 3 Poles (9421LB4)
- SQUARE D Lug, 225A, 2 Poles (HOML2225)
- Square D Circuit Breaker & Panelboard Accessories