Shop All Terminal Block Accessories
Square D
END COVER, TRV, Plastic, ScrewMount
Mfr # NSYTRACE26
Zoro # G905907227
product price: $1.45
/ea
Sold in multiples of 7 for $10.15
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Gray
- Overall Width 2.76 in
- Standards China RoHS Regulation, EU RoHS Directive, REACH Regulation
- Overall Length 3.54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # NSYTRACE26
- Zoro # G905907227
- Country of Origin Poland
- Category Terminal Block Accessories
Dimensions
Overall Width | 2.76 in |
Overall Length | 3.54 in |
Overall Depth | 0.2 in |
Details
Item | END COVER |
Material | Plastic |
Color | Gray |
Standards | China RoHS Regulation, EU RoHS Directive, REACH Regulation |
RoHS Compliant | Yes |
Compatible with Series | TRV |
Thickness | 0.0866 in |
Compatible Manufacturer Model Number | NSYTRV26T |
Compatible with Product Type | Screw Terminals |
Product Name | Linergy TR |
Range | Linergy |
Device Short Name | TRA |
Number Of Measurement Input | 3 |
Accessory / Separate Part Category | insulation accessory |
Number Of Terminals | 2 |
Product Compatibility | TRV screw terminal terminal block, length = 90 mm |
Cable Cross Section | 2.5-2.5 mm² |
Product Or Component Type | cover plate |
Description
END COVER, Compatible with Series TRV, Material Plastic, Mounting Type Screw Mount, Overall Depth 0.2 in, Overall Length 3.54 in, Overall Width 2.76 in, Thickness 0.0866 in, Color Gray, Compatible Manufacturer Model Number NSYTRV26T, Compatible with Product Type Screw Terminals, RoHS Compliant Yes, Standards China RoHS Regulation, EU RoHS Directive, REACH Regulation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Male to Female Union, HazLoc, Alum, 3/4In (UNY75NR-A)
- PANDUIT Panwrap Tool, .375" (PWT38)
- ANCOR Heavy Wall Heat Shrink Tubing - 1in x 48in - 1-Pack - Black (327148)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 1/2 in., Straight, Black (SHC2024CR)
- SQUARE D Clip In Marking Strip, Nylon, 10, White (NSYTRAB630)
- SQUARE D Jumper, 2 Pole, 2.30in L, Mfr. No. 9080GP6 (9080GH78)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL24)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL410)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL220)
- SQUARE D End Cover, Plastic, Screws (NSYTRACR43)
- DIODE LED Terminal Block Connector, 8Mm Screw Down, Tape-To-Wire - Pack Of 5 (DI-TB8-CONN-TTW-5)
- Square D Power Distribution Blocks & Terminal Blocks