Shop All Terminal Block Accessories
Square D
End Cover, Plastic, Screws
Mfr # NSYTRACR44
Zoro # G205968539
product price: $0.88
/ea
Sold in multiples of 11 for $9.68
$9.68
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Number of Poles 1
- Overall Length 3.43 in
- Color Gray
- Overall Width 0.24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # NSYTRACR44
- Zoro # G205968539
- UPC # 3606480533853
- Country of Origin Germany
- Category Terminal Block Accessories
Dimensions
Overall Length | 3.43 in |
Overall Width | 0.24 in |
Overall Depth | 1.44 in |
Details
Item | End Cover |
Material | Plastic |
Number of Poles | 1 |
Color | Gray |
Standards | REACH |
RoHS Compliant | Yes |
Compatible with Product Type | Spring Terminals |
Thickness | 2.2 mm |
Compatible Manufacturer Model Number | NSYTRR44 |
Compatible with Series | Linergy |
Number Of Measurement Input | 2 |
Cable Cross Section | 4-4 mm² |
Range | Linergy |
Product Compatibility | TRR spring terminal terminal block, length = 87 mm |
Device Short Name | TRA |
Accessory / Separate Part Category | insulation accessory |
Product Name | Linergy TR |
Number Of Terminals | 4 |
Product Or Component Type | cover plate |
Description
End Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Connector, 3R, 4X, 12, Female, Green, 8-2 (HBL15FGN)
- HONEYWELL Limit Switch, Plunger, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (BZE6-2RQ)
- ACME ELECTRIC Single Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 120/240V AC, 120/208/240/277V AC (T279747S)
- PYLE Cable Protector (Pair) (PCBLCO101X2)
- SQUARE D Jumper, 6 Pole, 3.10 in L, Mfr. No. 9080GC6 (9080GH75)
- SQUARE D Clip In Marking Strip, Nylon, 10, White (NSYTRAB630)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL44)
- SQUARE D Jumper, 2 Pole, 1.80 in L (9080GH72)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL45)
- SQUARE D Jumper, 2 Pole, 2.30in L, Mfr. No. 9080GP6 (9080GH78)
- SQUARE D Clip In Marking Strip, Nylon, 10, White (NSYTRAB540)
- Square D Terminal Block Accessories