Shop All Terminal Block Accessories
Square D
End Cover, Plastic, Screws
Mfr # NSYTRACR43
Zoro # G005968531
product price: $0.83
/ea
Sold in multiples of 12 for $9.96
$9.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Number of Poles 1
- Overall Length 2.81 in
- Overall Width 0.24 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # NSYTRACR43
- Zoro # G005968531
- Country of Origin Germany
- Category Terminal Block Accessories
Dimensions
Overall Length | 2.81 in |
Overall Width | 0.24 in |
Overall Depth | 1.44 in |
Details
Item | End Cover |
Material | Plastic |
Number of Poles | 1 |
Color | Gray |
Standards | REACH |
Compatible Manufacturer Model Number | NSYTRR43 |
Compatible with Product Type | Spring Terminals |
Thickness | 2.2 mm |
RoHS Compliant | Yes |
Compatible with Series | Linergy |
Product Or Component Type | cover plate |
Accessory / Separate Part Category | insulation accessory |
Range | Linergy |
Cable Cross Section | 4-4 mm² |
Number Of Measurement Input | 2 |
Product Compatibility | TRR spring terminal terminal block, length = 71.5 mm |
Number Of Terminals | 3 |
Product Name | Linergy TR |
Device Short Name | TRA |
Description
End Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELD MOUNT AT-5B Large Black Nylon Wire Tie Mount, 50PK (805950B)
- POWER FIRST 22-16 AWG Vinyl Locking Fork Terminal #10 Stud PK100 (4FRD4)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 2" x 10FT- Black (WL-ED-PE-200-10-BK)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 2150 lb. (02203020)
- SQUARE D Clip In Marking Strip, Nylon, 10, White (NSYTRAB530)
- SQUARE D Jumper, 2 Pole, 5B379, 2.30 in L (9080GH74)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL220)
- SQUARE D Jumper, 6 Pole, 2.30 in L (9080GH710)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL410)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL23)
- DIODE LED Terminal Block Connector, 8Mm Screw Down, Tape-To-Tape - Pack Of 5 (DI-TB8-CONN-TTT-5)
- Square D Power Distribution Blocks & Terminal Blocks