Shop All Terminal Block Accessories
Square D
End Cover, Plastic, Screws
Mfr # NSYTRACR42
Zoro # G905968532
product price: $0.66
/ea
Sold in multiples of 14 for $9.24
$9.24
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Number of Poles 1
- Overall Length 2.2 in
- Standards REACH
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # NSYTRACR42
- Zoro # G905968532
- Country of Origin Germany
- Category Terminal Block Accessories
Dimensions
Overall Length | 2.2 in |
Overall Width | 0.24 in |
Overall Depth | 1.44 in |
Details
Item | End Cover |
Material | Plastic |
Number of Poles | 1 |
Standards | REACH |
Color | Gray |
Thickness | 2.2 mm |
RoHS Compliant | Yes |
Compatible with Product Type | Spring Terminals |
Compatible Manufacturer Model Number | NSYTRP42, NSYTRR42 |
Compatible with Series | Linergy |
Accessory / Separate Part Category | insulation accessory |
Product Or Component Type | cover plate |
Cable Cross Section | 4-4 mm² |
Number Of Measurement Input | 2 |
Number Of Terminals | 2 |
Device Short Name | TRA |
Product Compatibility | TRR spring terminal terminal block, length = 56 mm || TRP push-in terminal block, length = 56 mm |
Range | Linergy |
Product Name | Linergy TR |
Description
End Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 16-14 AWG Heat-Shrink Ring Terminal 5/16" Stud PK25 (5WHH8)
- ACME ELECTRIC Buck Boost Transformer, 3 kVA, NEMA 3R, 115°C, 12/24V AC, 120/240V AC (T111686)
- DISCO Blue Vinyl 16-14 WireTerminal 1/4" Spade Male Type PK50 (3530PK50)
- DAYTON General Purpose Relay, 240V AC Coil Volts, Octal, 11 Pin, 3PDT (1EGZ7)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL24)
- SQUARE D Clip In Marking Strip, Nylon, 10, White (NSYTRAB530)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL410)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL220)
- SQUARE D Clip In Marking Strip, Nylon, 10, Yellow (NSYTRAB610)
- SQUARE D End Cover, Plastic, Screws (NSYTRACR43)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL45)
- Square D Power Distribution Blocks & Terminal Blocks