Shop All Terminal Block Accessories
Square D
End Cover, Plastic, Screws
Mfr # NSYTRACR23
Zoro # G705968534
$0.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Number of Poles 1
- Overall Length 2.38 in
- Overall Width 0.21 in
- Standards REACH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # NSYTRACR23
- Zoro # G705968534
- Country of Origin Germany
- Category Terminal Block Accessories
Dimensions
Overall Length | 2.38 in |
Overall Width | 0.21 in |
Overall Depth | 1.44 in |
Details
Item | End Cover |
Material | Plastic |
Number of Poles | 1 |
Standards | REACH |
Color | Gray |
Compatible with Product Type | Spring Terminals |
RoHS Compliant | Yes |
Compatible Manufacturer Model Number | NSYTRR22, NSYTRR23 |
Thickness | 2.2 mm |
Compatible with Series | Linergy |
Product Compatibility | TRR spring terminal terminal block, length = 60.5 mm || TRP push-in terminal block, length = 60.5 mm |
Number Of Terminals | 3 |
Number Of Measurement Input | 2 |
Product Name | Linergy TR |
Device Short Name | TRA |
Cable Cross Section | 2.5-2.5 mm² |
Range | Linergy |
Accessory / Separate Part Category | insulation accessory |
Product Or Component Type | cover plate |
Description
End Cover
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICM CONTROLS 102B Delay On Make (ICM102B)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Red (P8R)
- PANDUIT 14-10 AWG Non-Insulated Ring Terminal #8 Stud PK50 (P10-8R-L)
- TURCK 10M 250V-AC CORDSET CABLE (RK 4.4T-40/S618)
- SQUARE D Jumper, 6 Pole, 3.10 in L, Mfr. No. 9080GC6 (9080GH75)
- SQUARE D Jumper, 2 Pole, 1.80 in L (9080GH72)
- SQUARE D Jumper, 2 Pole, 5B379, 2.30 in L (9080GH74)
- SQUARE D Jumper, 2 Pole, 2.30in L, Mfr. No. 9080GP6 (9080GH78)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL410)
- SQUARE D Clip In Marking Strip, Nylon, 10, White (NSYTRAB530)
- SQUARE D END COVER, TRV, Plastic, ScrewMount (NSYTRACE26)
- Square D Power Distribution Blocks & Terminal Blocks