Shop All Terminal Block Accessories
Square D
End Cover, Plastic, Screws
Mfr # NSYTRACR22
Zoro # G605968535
product price: $0.65
/ea
Sold in multiples of 50 for $32.50
$32.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Number of Poles 1
- Overall Length 1.91 in
- Overall Width 0.21 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # NSYTRACR22
- Zoro # G605968535
- Country of Origin Germany
- Category Terminal Block Accessories
Dimensions
Overall Length | 1.91 in |
Overall Width | 0.21 in |
Overall Depth | 1.44 in |
Details
Item | End Cover |
Material | Plastic |
Number of Poles | 1 |
Color | Gray |
Standards | REACH |
Compatible Manufacturer Model Number | NSYTRP22, NSYTRR22 |
Compatible with Product Type | Spring Terminals |
Thickness | 2.2 mm |
RoHS Compliant | Yes |
Compatible with Series | Linergy |
Product Name | Linergy TR |
Accessory / Separate Part Category | insulation accessory |
Number Of Measurement Input | 2 |
Product Compatibility | TRR spring terminal terminal block, length = 48.5 mm || TRP push-in terminal block, length = 48.5 mm |
Number Of Terminals | 2 |
Range | Linergy |
Device Short Name | TRA |
Product Or Component Type | cover plate |
Cable Cross Section | 2.5-2.5 mm² |
Description
End Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Box (CP2416)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. BK (87-8002)
- RACO Knockout Plug, Round, Steel, 1 in Conduit Size, 0.34 in D, Corrosion Resistant, Silver (1044)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013GSG2J24P)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL45)
- SQUARE D End Cover, Plastic, Screws (NSYTRAC162)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL24)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL25)
- SQUARE D Jumper, 6 Pole, 2.30 in L (9080GH710)
- SQUARE D Clip In Marking Strip, Nylon, 10, Yellow (NSYTRAB610)
- SQUARE D Jumper, 6 Pole, 3.10 in L, Mfr. No. 9080GC6 (9080GH75)
- Square D Power Distribution Blocks & Terminal Blocks