Shop All Terminal Block Accessories
Square D
End Cover, Plastic, Screws
Mfr # NSYTRAC162
Zoro # G405968537
product price: $0.99
/ea
Sold in multiples of 10 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Number of Poles 1
- Overall Width 0.48 in
- Standards REACH
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # NSYTRAC162
- Zoro # G405968537
- Country of Origin Poland
- Category Terminal Block Accessories
Dimensions
Overall Width | 0.48 in |
Overall Length | 2.19 in |
Overall Depth | 2.17 in |
Details
Item | End Cover |
Material | Plastic |
Number of Poles | 1 |
Standards | REACH |
Color | Gray |
Thickness | 2.2 mm |
Compatible with Product Type | Screw Terminals |
Compatible Manufacturer Model Number | NSYTRV162 |
RoHS Compliant | Yes |
Compatible with Series | Linergy |
Product Or Component Type | cover plate |
Range | Linergy |
Product Compatibility | TRV screw terminal - passthrough terminal block, length = 55.5 mm || TRV screw terminal - protective earth terminal block, length = 55.5 mm |
Cable Cross Section | 16-16 mm² |
Number Of Terminals | 2 |
Accessory / Separate Part Category | insulation accessory |
Product Name | Linergy TR |
Number Of Measurement Input | 2 |
Device Short Name | TRA |
Description
End Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Two Hole Conduit Strap, PVC, 5.6 In. L (5133739)
- KMC Cable Clamp, 3-1/2" dia., 1/2" W, PK10 (COL3409Z1)
- SIEMENS Module (6SL3120-1TE21-8AA3)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKL110H7)
- SQUARE D Vertical Bridge, Copper, Plastic, Black (NSYTRALV24)
- SQUARE D Jumper, 2 Pole, 5B379, 2.30 in L (9080GH74)
- SQUARE D Jumper, 2 Pole, 1.80 in L (9080GH72)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL220)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL44)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red, PK10 (NSYTRAL610)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL210)
- Square D Power Distribution Blocks & Terminal Blocks