Shop All Terminal Block Accessories
Square D
End Bracket, TRR, Plastic, Clip-On Mount
Mfr # NSYTRAAB15
Zoro # G205907156
product price: $1.59
/ea
Sold in multiples of 50 for $79.50
$79.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 22 mm
- Thickness 0.2047 in
- Material Plastic
- Standards China RoHS Regulation, EU RoHS Directive, REACH Regulation
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # NSYTRAAB15
- Zoro # G205907156
- Country of Origin Poland
- Category Terminal Block Accessories
Dimensions
Length | 22 mm |
Overall Width | 2.91 in |
Overall Depth | 0.2 in |
Overall Length | 0.87 in |
Details
Item | End Bracket |
Thickness | 0.2047 in |
Material | Plastic |
Standards | China RoHS Regulation, EU RoHS Directive, REACH Regulation |
Color | Gray |
Compatible Manufacturer Model Number | NSYTRADR155 |
Compatible with Series | TRR |
Compatible with Product Type | 15 mm Din Rails |
RoHS Compliant | Yes |
Accessory / Separate Part Category | mounting accessory |
Mounting Mode | clip-on |
Product Compatibility | TRR spring terminal terminal block, length = 32 mm |
Range | Linergy |
Device Short Name | TRA |
Product Or Component Type | end stop |
Product Name | TR |
Description
End Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Proximity Sensor, NPN, 15mm Detect Dist. (E57P-30UNC15-Q)
- REMKE Cord Grip, Alum, 3/4" NPT, .562-.625, Mesh (RSR-2310-E)
- W BOX RWAY CONN 1-1/4in INS COR, 4PK (0E-125ICW4)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 10 in W, 4 in D, NEMA 1, Screw On (SC101204)
- SQUARE D Jumper, 2 Pole, 1.80 in L (9080GH72)
- SQUARE D End Cover, Plastic, Screws (NSYTRACR43)
- SQUARE D Clip In Marking Strip, Nylon, 10, White (NSYTRAB630)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL410)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL23)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red, PK10 (NSYTRAL610)
- SCHNEIDER ELECTRIC Adaptor, Harmony XB4, for electrical block, mounted on 1.6mm printed circuit board (ZBZ010)
- Square D Power Distribution Blocks & Terminal Blocks