Shop All Motor Starter Enclosures
Square D
Enclosure, NEMA Type 12
Mfr # GV2MC03
Zoro # G0783133
original price:
$223.67
36% off
new price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure Type IP55, NEMA 12
- Starter Type IEC
- For Use With GV2ME Manual Starter/Protector
- Depth 3.83 in
- Height 5.51 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # GV2MC03
- Zoro # G0783133
- UPC # 785901602019
- Country of Origin Czechia
- Category Motor Starter Enclosures
Dimensions
Depth | 3.83 in |
Height | 5.51 in |
Width | 4.19 in |
Overall Height | 5.79 in |
Overall Width | 3.66 in |
Overall Depth | 3.31 in |
Details
Item | Motor Starter Enclosure |
Enclosure Type | IP55, NEMA 12 |
Starter Type | IEC |
For Use With | GV2ME Manual Starter/Protector |
NEMA Enclosure Material | Plastic |
NEMA Enclosure Rating | 12 |
Starter Style | IEC |
Standards | Green Premium RoHS/REACH, IEC 60947-2, IEC 60947-4-1 |
Mounting Style | Surface |
Compatible with Series | GV2ME, TeSys GV2 |
Description
Motor Starter Enclosure, Compatible with Series GV2ME, TeSys GV2, Starter Style IEC, NEMA Enclosure Rating 12, Standards Green Premium RoHS/REACH, IEC 60947-2, IEC 60947-4-1, Overall Height 5.79 in, Mounting Style Surface, NEMA Enclosure Material Plastic, NEMA Size Not Applicable, Overall Depth 3.31 in, Overall Width 3.66 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSIFIED UOA Series Single Phase Under Voltage Monitoring Relay (UOA-240-AKA)
- FLIR COMMERCIAL SYSTEMS Extech LED Light Meter, Battery, Case Included, 1inW (LT40)
- PANDUIT Butt Splice Connector, Red, 1.030 in., PK50 (BSV18X-LY)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 125A, 250V AC, Non-Indicating (FRN-R-125)
- SQUARE D Enclosure Class 8536 SDO Magntic Starter (9991SDG8)
- SQUARE D Enclosure, NEMA Size 2, NEMA Type 12 (9991SDA11)
- SQUARE D Contactor Enclosure Dpa (9991DPG3)
- SQUARE D Pump Panel, NEMA Type S, Well Guard, Size 3, 90A, 5kA SCCR, 50HP, 100A Class H and K fuse clip, Motor Logic SSOLR, 480VAC 60Hz coil, NEMA 3R (8940SSE4050)
- SQUARE D Enclosure, NEMA 1 (9991DPG2)
- GE Enclosure, NEMA 3R, Size 00-1 (CR306X190K)
- SPRINGER CONTROLS CO NEMA 4X Enclosed Motor Starter, 26A, 1PH, Direct Online, Start/Stop, 100-250V, 20-24A (AF2616P1M-3J)
- Square D Motor Controls