Shop All Motor Starter Enclosures
Square D
Enclosure, NEMA Size 2, NEMA Type 12
Mfr # 9991SDA11
Zoro # G0454151
product price: $472.99
/ea
Free Shipping & Returns
$472.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure Type NEMA 12
- Starter Type NEMA
- For Use With 2 to 4 Pole 8502SD Series NEMA Contactors and Starters
- Depth 9.28 in
- Height 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9991SDA11
- Zoro # G0454151
- UPC # 785901853220
- Country of Origin Mexico
- Category Motor Starter Enclosures
Dimensions
Depth | 9.28 in |
Height | 16 in |
Width | 8.13 in |
NEMA Size | 2 |
Overall Width | 8.13 in |
Overall Height | 16 in |
Overall Depth | 9.28 in |
Details
Item | Motor Starter Enclosure |
Enclosure Type | NEMA 12 |
Starter Type | NEMA |
For Use With | 2 to 4 Pole 8502SD Series NEMA Contactors and Starters |
NEMA Enclosure Material | Steel |
Compatible with Series | 2 to 4 Pole NEMA Contactors and Starters from 8502SD |
Starter Style | NEMA |
NEMA Enclosure Rating | 12 |
Standards | RoHS Compliant |
Product Or Component Type | Enclosure |
Description
Motor Starter Enclosure, Compatible with Series 2 to 4 Pole NEMA Contactors and Starters from 8502SD, Starter Style NEMA, NEMA Enclosure Rating 12, Standards RoHS Compliant, Overall Height 16 in, NEMA Enclosure Material Steel, NEMA Size 2, Overall Depth 9.28 in, Overall Width 8.13 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GFCI Rceptcle, Commer., Ivry, 15A, 0.5 HP (GFRWR15I)
- LUTRON Aurora Dimmer Switch Wht (Z3-1BRL-WH-L0)
- ORBIT Electrical Box, 42 cu in, Switch Box, Steel, Square (5SDB-MKO)
- ABB AF09Z-30-10-23, AF09Z 3P CONTR, 1NO, 100-250VAC/ (AF09Z-30-10-23)
- SQUARE D Enclosure, NEMA Type 12 (GV2MC03)
- SQUARE D Contactor Enclosure Dpa (9991DPG3)
- SQUARE D Pump Panel, NEMA Type S, Well Guard, Size 3, 90A, 5kA SCCR, 50HP, 100A Class H and K fuse clip, Motor Logic SSOLR, 480VAC 60Hz coil, NEMA 3R (8940SSE4050)
- SQUARE D Enclosure Class 8536 SDO Magntic Starter (9991SDG8)
- SQUARE D Enclosure, NEMA 1 (9991DPG2)
- SPRINGER CONTROLS CO NEMA 4X Enclosed Motor Starter, 26A, 3PH, Reset Button, 24-60V, 16-20A (AF2606R2M-1I)
- SPRINGER CONTROLS CO NEMA 4X Enclosed Motor Starter, 26A, 1PH, Separate Coil Voltage, Start/Stop, 100-250V, 16-20A (AF2616P2M-3I)
- Square D Starters