Shop All Motor Starter Enclosures
This Product is Discontinued
Square D
Enclosure, NEMA Size 2, NEMA Type 1 (Discontinued)
Mfr # 9991SDG7
Zoro # G2999857
Free Shipping & Returns
This Product is Discontinued
Key Features
- Enclosure Type NEMA 1
- Starter Type NEMA
- For Use With 2 to 4 Pole 8502SD Series NEMA Contactors
- Depth 6.31 in
- Height 12.69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # 9991SDG7
- Zoro # G2999857
- UPC # 785901759041
- Country of Origin Mexico
- Category Motor Starter Enclosures
Dimensions
Depth | 6.31 in |
Height | 12.69 in |
Width | 7.81 in |
Details
Item | Motor Starter Enclosure |
Enclosure Type | NEMA 1 |
Starter Type | NEMA |
For Use With | 2 to 4 Pole 8502SD Series NEMA Contactors |
Description
Motor Starter Enclosure
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.