Shop All Motor Starter Enclosures
This Product is Discontinued
Square D
Enclosure, NEMA Size 00-1, NEMA Type 1 (Discontinued)
Mfr # 9991SCG7
Zoro # G1329307
This Product is Discontinued
Key Features
- Enclosure Type NEMA 1
- Starter Type NEMA
- For Use With 2 to 4 Pole 8502SA, 8502SB, and 8502SC Series NEMA Contactors
- Depth 5.56 in
- Height 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # 9991SCG7
- Zoro # G1329307
- UPC # 785901759065
- Country of Origin Mexico
- Category Motor Starter Enclosures
Dimensions
Depth | 5.56 in |
Height | 10 in |
Width | 6 in |
Details
Item | Motor Starter Enclosure |
Enclosure Type | NEMA 1 |
Starter Type | NEMA |
For Use With | 2 to 4 Pole 8502SA, 8502SB, and 8502SC Series NEMA Contactors |
Description
Motor Starter Enclosure
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.