Shop All Motor Starter Enclosures
Square D
Enclosure, NEMA 1
Mfr # 9991DPG2
Zoro # G1807145
original price:
$106.80
9% off
new price: $96.29
/ea
Free Shipping & Returns
$96.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure Type NEMA 1
- Starter Type Definite Purpose
- For Use With 2 and 3 Pole Definite Purpose Contactors 50 to 60 Amps, 4 Pole 20 to 40 Amps
- Depth 5.56 in
- Height 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9991DPG2
- Zoro # G1807145
- UPC # 785901116776
- Country of Origin Mexico
- Category Motor Starter Enclosures
Dimensions
Depth | 5.56 in |
Height | 10 in |
Width | 6 in |
NEMA Size | 1 |
Overall Height | 10 in |
Overall Width | 6 in |
Overall Depth | 5.56 in |
Details
Item | Motor Starter Enclosure |
Enclosure Type | NEMA 1 |
Starter Type | Definite Purpose |
For Use With | 2 and 3 Pole Definite Purpose Contactors 50 to 60 Amps, 4 Pole 20 to 40 Amps |
Compatible with Manufacturer Model Number | 8910DPA34V02, 8910DPA34V02Y392, 8910DPA34V04, 8910DPA34V09, 8910DPA34V14, 8910DPA44V02, 8910DPA44V04, 8910DPA44V09, 8910DPA44V14, 8910DPA52V02, 8910DPA52V09, 8910DPA52V14, 8910DPA53V02, 8910DPA53V06, 8910DPA53V09, 8910DPA53V14 |
NEMA Enclosure Rating | 1 |
Compatible with Series | 2, 3 and 4 Pole Definite Purpose Contactors from 8910DPA |
NEMA Enclosure Material | Steel |
Starter Style | NEMA |
Standards | CSA, UL Listed |
Compatible Manufacturer Part Number | 8910DPA34V02, 8910DPA34V02Y392, 8910DPA34V04, 8910DPA34V09, 8910DPA34V14, 8910DPA44V02, 8910DPA44V04, 8910DPA44V09, 8910DPA44V14, 8910DPA52V02, 8910DPA52V09, 8910DPA52V14, 8910DPA53V02, 8910DPA53V06, 8910DPA53V09, 8910DPA53V14 |
Compatible Manufacturer Model Number | 8910DPA34V02, 8910DPA34V02Y392, 8910DPA34V04, 8910DPA34V09, 8910DPA34V14, 8910DPA44V02, 8910DPA44V04, 8910DPA44V09, 8910DPA44V14, 8910DPA52V02, 8910DPA52V09, 8910DPA52V14, 8910DPA53V02, 8910DPA53V06, 8910DPA53V09, 8910DPA53V14 |
For Use with Mfr. Model Number | 8910DPA34V02, 8910DPA34V02Y392, 8910DPA34V04, 8910DPA34V09, 8910DPA34V14, 8910DPA44V02, 8910DPA44V04, 8910DPA44V09, 8910DPA44V14, 8910DPA52V02, 8910DPA52V09, 8910DPA52V14, 8910DPA53V02, 8910DPA53V06, 8910DPA53V09, 8910DPA53V14 |
For Use With Mfr. Model Number | 8910DPA34V02, 8910DPA34V02Y392, 8910DPA34V04, 8910DPA34V09, 8910DPA34V14, 8910DPA44V02, 8910DPA44V04, 8910DPA44V09, 8910DPA44V14, 8910DPA52V02, 8910DPA52V09, 8910DPA52V14, 8910DPA53V02, 8910DPA53V06, 8910DPA53V09, 8910DPA53V14 |
Product Certifications | CSA |
Product Or Component Type | Enclosure |
Description
Motor Starter Enclosure, Compatible with Series 2, 3 and 4 Pole Definite Purpose Contactors from 8910DPA, Starter Style NEMA, NEMA Enclosure Rating 1, Compatible with Grainger Part Number 2MML7, 5B100, 5B101, 5B102, 5B103, 5B104, 5B105, 5KAK5, 5KAK6, 5KAK8, 5KAK9, 5KAN0, 5KAN1, 5KAN3, 5KAN4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 20A Receptacle, Single, 5-20R, 125V, White (5361-W)
- BURNDY Flexible Copper Braid, 24 In (BD24)
- EATON CUTLER-HAMMER HUB CLOSURE 1-1/2"" (ARP00005CH15)
- GREENGATE Ceiling Vacancy Dt W/Bas 500 Sq Ft (VAC-DT-0501-R)
- SQUARE D Enclosure Class 8536 SDO Magntic Starter (9991SDG8)
- SQUARE D Enclosure, NEMA Size 2, NEMA Type 12 (9991SDA11)
- SQUARE D Pump Panel, NEMA Type S, Well Guard, Size 3, 90A, 5kA SCCR, 50HP, 100A Class H and K fuse clip, Motor Logic SSOLR, 480VAC 60Hz coil, NEMA 3R (8940SSE4050)
- SQUARE D Enclosure, NEMA Type 12 (GV2MC03)
- SQUARE D Contactor Enclosure Dpa (9991DPG3)
- NOARK Advance Controls, Three Phase Compact Starter w/Start-Stop Reset 5.5-8.5 amps - 230 VAC (133141)
- SPRINGER CONTROLS CO NEMA 4X Enclosed Motor Starter, 9A, 3PH, Direct Online, Start/Stop, 100-250V, 5.7-7.6A (AF0906P1G-3E)
- Square D Motor Starter Enclosures