Shop All Circuit Breaker & Panelboard Accessories
Square D
Enclosure cover, NQ and NF panelboards, NEMA 1, surface, ventilated, hinged, 20in W x 50in H
Mfr # NC50VSHR
Zoro # G0855751
product price: $321.99
/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 50 in
- Standards cULus
- Material steel
- Color Gray
- Width 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # NC50VSHR
- Zoro # G0855751
- UPC # 785901009627
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Height | 50 in |
Width | 20 in |
Details
Item | Cover |
Standards | cULus |
Material | steel |
Color | Gray |
Features | Mercury Free |
Cover Type | Surface cover |
Enclosure Rating | NEMA 1 |
Type Of Front Plate | Ventilated; Hinged |
Tightening Torque | Cover 10 to 12 lb.in |
Description
NQ and NF Panelboards are versatile panelboards that feature a wide selection of circuit breakers, accessories, and ready to install kits. NQ and NF Panelboards provide 200% rated neutrals for non-linear loads. NQ and NF Panelboards are convertible from main lug to main breaker. NQ and NF Panelboards have many different options for your enclosure cover. This cover is rated for a surface type 1 enclosure, is ventilated and with a door hinged on the right. The dimensions for this enclosure cover are 20 x 50 inches. NQ and NF Panelboard interiors are field convertible to top or bottom feed. NQ and NF Panelboards are suitable for use as service equipment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOLPHIN COMPONENTS 0.59" Cable Tie NAT PK 1000 (DC-LPM-2)
- BAYCO EXT CORD 16/3SJT 30/TRI-TAP (BYSL-800)
- ZORO SELECT Strut Chan, 1 ft. 6 in. L, Stndrd, Aluminum (FS-500 AL 18.00)
- TEDDICO/BWF Teddico/Bwf Cover 1G Hrizontal Gfci W/P FG-1DCV (1719269)
- SQUARE D Lug, 125 A, 2 Poles (QO2125SL)
- SQUARE D Handle Padlock Attch, 125A, .98inWx2.75inL (QO1PL)
- SQUARE D Interior, 225 A, 240V AC || 48V DC, 54 Poles (NQ454L2)
- SQUARE D Panelboard Cover, Flush (NC38F)
- SQUARE D Cover, 100 A, 12 Poles (QOC12US)
- SQUARE D Multi 9 Door Interlock Handle (MG27047)
- SQUARE D Load Center Cover, Surface Mount, 125 A Amps, 19.12 in L, 15.44 in W, Non-Vented, 16 Spaces, NEMA 1 (QOC16US)
- Square D Circuit Breaker & Panelboard Accessories