Shop All Circuit Breaker & Panelboard Accessories
Square D
Enclosure cover, NQ and NF panelboards, NEMA 1, surface, ventilated, 20in W x 86in H
Mfr # NC86VS
Zoro # G0855830
original price:
$868.99
56% off
new price: $376.99
/ea
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Width 20 in
- Standards cULus
- Height 86 in
- Material steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # NC86VS
- Zoro # G0855830
- UPC # 785901140351
- Country of Origin Mexico
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Width | 20 in |
Height | 86 in |
Details
Item | Pnlbd Cover/Trim Nf T1 S 86H 20W |
Color | Gray |
Standards | cULus |
Material | steel |
Features | Mercury Free |
Cover Type | Surface cover |
Type Of Front Plate | Ventilated |
Enclosure Rating | NEMA 1 |
Tightening Torque | Cover 10 to 12 lb.in |
Description
Pnlbd Cover/Trim Nf T1 S 86H 20W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 300V AC, Actuator Location: Top (GLLA01C)
- WIEGMANN Polycarbonate Enclosure, 4.57 in H, 5 in W, 1.97 in D, 4X, Screw On (HW-S12012055WW)
- ZORO SELECT Strut Chan, 3ft.L, Stndrd, 304 Stnlss Steel (FS-500SS ST4 36.00)
- GE Plug Adapter, 3 Outlets, White, 125VAC (52203-CS1)
- SQUARE D Multi 9 Fixed Handled Rotary Handle (MG27048)
- SQUARE D Padlock Attchmnt, MG Multi 9 Prtctors, PK2 (MG26970)
- SQUARE D Load Center, 100A, 120/240V AC, 20 Poles (HOM2040M100PQCV)
- SQUARE D Circuit breaker accessory, PowerPacT M/P, lug kit, mechanical, 800 A, aluminium (YA800P7)
- SQUARE D Lug, 225A, 4 Poles (QO2225SL)
- SQUARE D Plate Filler Qo Cd3 (QOFPCP)
- SQUARE D SCRW LOADCNTR CVR PK3 (S106)
- Square D Circuit Breaker & Panelboard Accessories