Shop All Circuit Breaker & Panelboard Accessories
Square D
Enclosure cover, NQ and NF panelboards, NEMA 1, surface, ventilated, 20in W x 80in H
Mfr # NC80VS
Zoro # G0855681
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material steel
- Standards cULus
- Color Gray
- Width 20 in
- Height 80 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # NC80VS
- Zoro # G0855681
- UPC # 785901003991
- Country of Origin Mexico
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Width | 20 in |
Height | 80 in |
Details
Item | Panelboard Cover |
Material | steel |
Standards | cULus |
Color | Gray |
Features | Mercury Free |
Enclosure Rating | NEMA 1 |
Tightening Torque | Cover 10 to 12 lb.in |
Cover Type | Surface cover |
Type Of Front Plate | Ventilated |
Description
NQ and NF Panelboards are versatile panelboards that feature a wide selection of circuit breakers, accessories, and ready to install kits. NQ and NF Panelboards provide 200% rated neutrals for non-linear loads. NQ and NF Panelboards are convertible from main lug to main breaker. NQ and NF Panelboards have many different options for your enclosure cover. This cover is rated for a surface type 1 enclosure and is ventilated. The dimensions for this enclosure cover are 20 x 80 inches. NQ and NF Panelboard interiors are field convertible to top or bottom feed. NQ and NF Panelboards are suitable for use as service equipment.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Selector Switch Knob, Lever, Black, 30mm (9001B11)
- FUNCTIONAL DEVICES-RIB Power Supply, 120V AC, 24V AC, 40VA, Track (PSMN40AS)
- ANTAIRA 10/100/1000TX To 1000SX/LX Media Converter w/SFP Slot (FCU-2805SFP)
- SQUARE D Miniature Circuit Breaker, QO Series 60A, 1 Pole, 120/240V AC (QO160)
- SQUARE D Rotary Operator, 125A, 3 Poles (9421LB4)
- SQUARE D Lug Kit Neutral Qo Aux 100 Amp (QO70ANCP)
- SQUARE D Interior, 100A, 240V AC || 48V DC (NQ430L1C14)
- SQUARE D Plate Fillr Homeline Cd3 (HOMFPCP)
- SQUARE D Lug, 125A, 2 Poles (HOML2125)
- SQUARE D Neutral Lug Kit (LK100AN)
- BRADY Single Pole Breaker Lockout, 120/277V AC, 1 Poles (148690)
- Square D Circuit Breaker & Panelboard Accessories