Shop All Circuit Breaker & Panelboard Accessories
Square D
Enclosure cover, NQ and NF panelboards, NEMA 1, flush, ventilated, 20in W x 86in H
Mfr # NC86VF
Zoro # G0855821
product price: $456.99
/ea
Free Shipping & Returns
$456.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards cULus
- Color Gray
- Height 86 in
- Material steel
- Width 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # NC86VF
- Zoro # G0855821
- UPC # 785901294375
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Height | 86 in |
Width | 20 in |
Details
Item | Pnlbd Cover/Trim Nf T1 F 86H 20W |
Standards | cULus |
Color | Gray |
Material | steel |
Features | Mercury Free |
Description
NF & NQ Panelboards can be used for applications such as commercial buildings, industrial buildings, stadiums, and offices. These panelboards provide protection for commercial and industrial applications. These versatile panelboards feature a wide selection of circuit breakers, accessories, and ready to install kits. This steel NEMA 1 rated cover is for NF and NQ panelboards. This grey flush cover is ventilated. This flush cover is 86 inches tall and 20 inches wide. This panelboard cover is UL Listed and CSA certified by UL.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PASS & SEYMOUR Switch Key (500-K)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R1K)
- RACO Cord Connector, 2-3/64" L, 3/4" Conduit (4803-2)
- EATON WIRING DEVICES 4509-Box Vnyl St 3Wre Plug20A (4509-BOX)
- SQUARE D Panelboard Vault Lock (PK4NVL)
- SQUARE D Bar Kit30877 32536Ground (PK4GTACP)
- SQUARE D Interior, 600A, 240V AC || 48V DC, 84 Poles (NQ484L6C)
- SQUARE D Fixed Lock (LV426905)
- SQUARE D Combination starter, circuit breaker, Si, 27A, 120V AC, 3 Poles (8539SCASP3)
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, surface, 20in W x 74in H (NC74S)
- BLUE SEA SYSTEMS 7198 285-Series Circuit Breaker Panel Mount Adapter (7198)
- Square D Circuit Breaker & Panelboard Accessories