Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Enclosure box, NQ and NF panelboards, NEMA 1, 20in W x 86in H x 5.75in D
Mfr # MH86
Zoro # G0856838
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 86 in
- Width 20 in
- Depth 5.75 in
- Series MH
- Enclosure Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # MH86
- Zoro # G0856838
- UPC # 785901003762
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 86 in |
Width | 20 in |
Depth | 5.75 in |
Details
Item | Panelboard Enclosure |
Series | MH |
Enclosure Material | Steel |
Enclosure NEMA Rating | NEMA 1 |
Standards | cULus |
Features | Mercury Free |
Description
Square D NF Merchandised Panelboards MH86, is a enclosure steel panelboard box has NEMA1 degree of protection, cULus certified. Warranty period is 18 month. .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Lever Wire Connector, Blue, 0.56" L, PK500 (30-50L22J)
- PANDUIT Cable Tie Clamp, 15" L, Nylon, Black, PK50 (SC15-120-S25-L0)
- MERSEN Surge Protector, 3 Phase, 480V, 4 Poles, 5 (STP480YN07M)
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 300V AC, Actuator Location: Side (GLCA01A2A)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 42 Spaces, 225A, 120/240V, Convertible, Main Lug, 1 Phase (NQ42L2C)
- SQUARE D Load Center, HOM, 6 Spaces, 100A, 120/240V, Main Lug, 1 Phase (HOM612L100S)
- SQUARE D Panelboard Enclosure, HC, 225A; 400A; 800A; 600A (HC3264B)
- SQUARE D Load Center, HOM, 40 Spaces, 225A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM4080L225PC)
- SQUARE D Load Center, QO, 4 Spaces, 125A, 240V, Main Lug, 1 Phase (QO148L125GS)
- SQUARE D Load Center, HOM, 2 Spaces, 70A, 120/240V, Main Lug, 1 Phase (HOM24L70RB)
- INTERMATIC Load Center, T, 125A, 240V (T40004R)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures