Shop All Electrical Enclosures
Square D
Enclosure, 26 in H, 5-3/4 in D
Mfr # NQB526
Zoro # G7725091
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 26 in
- Depth 5-3/4 in
- Color Silver
- Width (In.) 14 in
- Width 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # NQB526
- Zoro # G7725091
- UPC # 785901027843
- Country of Origin Mexico
- Category Electrical Enclosures
Dimensions
Height | 26 in |
Depth | 5-3/4 in |
Width (In.) | 14 in |
Width | 14 in |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Color | Silver |
Nema Degree of Protection | NEMA 1 |
Product or Component Type | enclosure |
Description
NQ Panelboard interiors can be used for applications such as commercial buildings, industrial buildings, stadiums, and offices. NQ Panelboards are versatile panelboards that feature a wide selection of circuit breakers, accessories, and ready to install kits. NQ Panelboard interiors are field convertible to top or bottom feed. NQ Panelboards are convertible from main lug to main breaker. NQ Panelboards provide 200% rated neutrals for nonlinear loads. Some factory installed options are split bus, lighting contactors, compression lugs, surge protection devices, and phenolic nameplates. This grey panelboard enclosure is NEMA 1 rated. This enclosure box is for a 30 space interior. Enclosure box is 26 inches tall, 14 inches wide and 5.75 inches deep.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Duct Seal, 5 lb, Plastic Bag, Gray, 10 PK (LHD5)
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (G2R-2-S-DC24(S))
- POWER FIRST Piggyback, Double Crimp, Vinyl, 12-10, PK50 (31A497)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 50' Length - Red (HS365-S50-RED)
- SQUARE D Steel Enclosure, 5.28 in H, 4 in W, 3.31 in D, NEMA 1, Screw On (9991UE1)
- SQUARE D Steel Enclosure, 7.79 in H, 5 in W, 7.53 in D, NEMA 1, Screw On (9991UE7)
- SQUARE D Steel Enclosure, 12-3/4 in H, 6 in W, 8.53 in D, NEMA 12, Hinged (9991SCA11)
- SQUARE D Steel Enclosure, 10 in H, 6 in W, 5.56 in D, NEMA 1, Screw On (9991SCG8)
- WIEGMANN Carbon Steel Gutter Enclosure, 8 in H, 24 in D, NEMA 3R (RSCG080824)
- WIEGMANN Fiberglass Enclosure, 7.73 in H, 8 in W, 4.82 in D, NEAM 4X; 6P; 12, Hinged (HW-J80804CHQRWW)
- NVENT HOFFMAN Carbon Steel Enclosure, 42 in H, 36 in W, 8 in D, NEMA 12; 13, Non Hinged Clamp (A423608LP)
- Square D Electrical Enclosures