Shop All Disconnect Switches
Square D
Enclosed Disconnect Switch, 63 A, 690V AC, 3 pole
Mfr # VC4GUN
Zoro # G0561359
product price: $380.99
/ea
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 63 A
- Voltage 690V AC
- Number of Poles 3
- Width 164 mm
- Depth 132 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # VC4GUN
- Zoro # G0561359
- UPC # 785901676331
- Country of Origin Czechia
- Category Disconnect Switches
Dimensions
Width | 164 mm |
Depth | 132 mm |
Height | 193 mm |
Base Dimension | 60 x 60 mm |
Description
Enclosed Switch 63 A
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOULD UL Class Fuse, RK5 Class, Time-Delay, 600A (TRS600R)
- SQUARE D Miniature Circuit Breaker, QOB Series 125A, 3 Pole, 120/240V AC (QOB3125VH)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB5AW333)
- L.H. DOTTIE L.H. Dottie 1-1/2'' x 2-3/4'' 16 Gauge Safety Plate, 100PK (411)
- SQUARE D Fusible Flange Mount Disconnect Switch, 600V AC/V DC (9422TDF63)
- SQUARE D Nonfusible Load Break Switch, 600V AC (V5)
- SQUARE D Nonfusible Load Break Switch, 600V AC (V4)
- SQUARE D Air Conditioning Single Throw Disconnect Switch, 240V AC, NEMA 3R (QO200TR)
- SQUARE D Nonfusible Load Break Switch, 600V AC (V3)
- SQUARE D Fusible Disconnect Switch, 200 A, 600 V, NEMA 4 (9422ATF12)
- SQUARE D Nonfusible Enclosed Double Throw Disconnect Switch, 600 A, 600V AC/DC, 3 pole, NEMA 1 (DTU366)
- Square D Switches