Shop All Disconnect Switches
Square D
Enclosed Disconnect Switch, 45 A, 690V AC, 3 pole
Mfr # VC3GUN
Zoro # G0561340
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 45 A
- Voltage 690V AC
- Number of Poles 3
- Width 164 mm
- Depth 132 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # VC3GUN
- Zoro # G0561340
- UPC # 785901982494
- Country of Origin Czechia
- Category Disconnect Switches
Dimensions
Width | 164 mm |
Depth | 132 mm |
Height | 193 mm |
Base Dimension | 60 x 60 mm |
Description
Enclosed Switch 45 A
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 15.5 cu in, Octagon Box, 1 Gang, Steel, Octagon (324)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 40 VA, Not Rated, Not Rated, 24V AC, 120/208/240V AC (TR40VA015)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (HBL5362WWR)
- WIREGARD WIRE CONN CPPR GRY 100PK (10-001)
- SQUARE D Disconnect Switch Cable Mechanism and Handle (9422CFT31)
- SQUARE D Air Conditioning Single Throw Disconnect Switch, 240V AC, NEMA 3R (QO200TR)
- SQUARE D Fusible Disconnect Switch, 200 A, 600 V, NEMA 4 (9422ATF12)
- SQUARE D Nonfusible Enclosed Single Throw Disconnect Switch, 220 to 240V AC, 440 to 480V AC, 600V AC (MD3604X)
- SQUARE D Disconnect Switch Clip Kit, 30 A, 600 V (9422TC33)
- SQUARE D Air Conditioning Single Throw Disconnect Switch, 240V AC, NEMA 3R (QO200TRNM)
- SQUARE D Nonfusible Enclosed Double Throw Disconnect Switch, 600 A, 600V AC/DC, 3 pole, NEMA 3R (DTU366R)
- Square D Disconnect Switches