Shop All Disconnect Switches
Square D
Enclosed Disconnect Switch, 25 A, 690V AC, 3 pole
Mfr # VC2GUN
Zoro # G0561325
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 25 A
- Voltage 690V AC
- Number of Poles 3
- Width 121 mm
- Height 164 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # VC2GUN
- Zoro # G0561325
- UPC # 785901664161
- Country of Origin Czechia
- Category Disconnect Switches
Dimensions
Width | 121 mm |
Height | 164 mm |
Depth | 132 mm |
Base Dimension | 60 x 60 mm |
Description
Enclosed Switch/25 Ampere
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Open Fuse Block, G UL Class, 2 Poles, 30A Amp Range, 480V AC/DC Volt Rating (40312G)
- GE Miniature Circuit Breaker, THQP Series 15A, 1 Pole, 120/240V AC (THQP115)
- ALLEN TEL Outdoor Housing Adapter Frame (GB5955-LAF)
- LEVITON Locking Plug (2611)
- SQUARE D QO200TRNM Non Fused Disconect - 60A (SQ574825)
- SQUARE D Air Conditioning Single Throw Disconnect Switch, 240V AC, NEMA 3R (QO200TR)
- SQUARE D 3P 30A AMP 460/575V-AC FUSIBLE DISCONNECT SWITCH (8538SCG14V06)
- SQUARE D Disconnect Switch Cable Mechanism and Handle (9422CFT31)
- SQUARE D Nonfusible Load Break Switch, 600V AC (V5)
- SQUARE D Nonfusible Load Break Switch, 600V AC (V2)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 240V AC, 2 pole (VH221NRB)
- Square D Switches