Shop All Relay Accessories
Square D
Ee 15Kva1Ph600V 120/240V150Calc2
Mfr # EE15S3534H
Zoro # G5204160
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,591.99
Free 30-Day Returns
Key Features
- Material aluminium
- Phase 1 phase
- Nema Degree Of Protection NEMA 2
- Insulation Temperature 220°C
- Product Or Component Type Energy Efficient Transformer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # EE15S3534H
- Zoro # G5204160
- UPC # 785901688402
- Country of Origin Mexico
- Category Relay Accessories
Details
Item | Ee 15Kva1Ph600V 120/240V150Calc2 |
Material | aluminium |
Phase | 1 phase |
Nema Degree Of Protection | NEMA 2 |
Insulation Temperature | 220°C |
Product Or Component Type | Energy Efficient Transformer |
Secondary Voltage | 120/240 V |
Rated Power In Va | 15 kVA |
Temperature Rise | 150°C |
Number Of Tap-Offs | 6 2.5 % 2+ 4- |
Primary Voltage | 600 V |
Description
Ee 15Kva1Ph600V 120/240V150Calc2
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 20 to 105 psi, Standard Action (11EAXX)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 4 in W, 2-3/4 in D, NEMA 4; 6; 12; 13, Screw On (A843DSC)
- ZINSCO Miniature Circuit Breaker, UBIZ Series 40A, 2 Pole, 120/240V AC (UBIZ0240)
- APPLETON ELECTRIC 1 -Gang Vertical Weatherproof Cover, 2-13/16" W, 4-9/16" H (FSK-1VS-A)
- SQUARE D Contactor+Starter Mechanical Interlock (9999SM1)
- SQUARE D Transformer accessory, wall mounting bracket, for enclosures, box 18D/18E/18H/19D/19E/20D/20E (WMB363364)
- SQUARE D Weathershield (WS381)
- SQUARE D Disconnect Switch Auxiliary Contact Kit (9999TC10)
- SQUARE D Weathershield (WS380)
- SQUARE D Starter Reset Mechanism Nema +Options (9066W1)
- FUNCTIONAL DEVICES-RIB Mounting Snap Track, 2.75" W x 6" L (MT212-6)
- Square D Relay Accessories