Shop All Safety & Disconnect Switch Accessories
Square D
Double Mounted Mech 250 Amp
Mfr # 9421LZ250H43
Zoro # G0860800
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Double Mounted Mech 250 Amp
- Product Or Component Type Operating Mechanism
- Circuit Breaker Name MG-NSF 250 A || PowerPact H or J 250 A
- Circuit Breaker Type MG-NSF 250 A; PowerPact H or J 250 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9421LZ250H43
- Zoro # G0860800
- UPC # 785901484172
- Country of Origin Mexico
- Category Safety & Disconnect Switch Accessories
Details
Item | Double Mounted Mechanism |
Product Type | Double Mounted Mech 250 Amp |
Product Or Component Type | Operating Mechanism |
Circuit Breaker Name | MG-NSF 250 A || PowerPact H or J 250 A |
Circuit Breaker Type | MG-NSF 250 A; PowerPact H or J 250 A |
Description
Double Mounted Mechanism, Product Type Double Mounted Mech 250 Amp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Photoelectric Sensor Reflector 80Mm (XUZC80)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22 mm, 1NO/1NC, Green (XB4BW13G5)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 16 in. Mesh (02203044)
- HUBBELL Repl. Cover Assembly, IEC, MI, 100A (CA100MI)
- SQUARE D Bolt-on Hubs, Heavy Duty/Double Throw (B250)
- SQUARE D Operating Mechanism 600Vac 250Amp Nema (9421LK1)
- SQUARE D Bolt-on Hubs, Heavy Duty/Double Throw (B100)
- SQUARE D Circuit Breaker Op Mech For 400A Breaker (9421LD1)
- SQUARE D Bolt-on Hubs, Heavy Duty/Double Throw, Description/Special Features: For "B" Hub Opening (BCAP)
- SQUARE D 30 Amp 600VAC Fusible Disconnect Switch (9422ATCF331)
- MIDWEST ELECTRIC HD Disc, 3P Nonfuse Typ1 600V, 200A (MHU364)
- Square D Switches