Shop All Safety & Disconnect Switch Accessories
Square D
DOOR MT SWITCH, 250A
Mfr # 9421LJ1
Zoro # G1348383
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disconnect Switch Size 250 A
- Description/Special Features 5-1/2 in to 10-3/4 in Mounting Depth
- Number of Poles 2, 3
- Includes 6 in Long Handle
- For Use With Compact NSF Circuit Breakers, PowerPact(R) H and J Circuit Breakers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9421LJ1
- Zoro # G1348383
- UPC # 785901831303
- Country of Origin Mexico
- Category Safety & Disconnect Switch Accessories
Dimensions
Disconnect Switch Size | 250 A |
Shaft Length | 10.75 mm |
For Disconnect Switch Size | 250 A |
Depth | 1.46 in |
Length | 6 in |
Handle Length | 6 in (152.40 mm) |
Details
Item | Handle Assembly |
Description/Special Features | 5-1/2 in to 10-3/4 in Mounting Depth |
Number of Poles | 2, 3 |
Includes | 6 in Long Handle |
For Use With | Compact NSF Circuit Breakers, PowerPact(R) H and J Circuit Breakers |
Max. Voltage | 600V AC |
Product Type | Handle Mechanism |
Environment | Indoor/Outdoor |
Material | Metal |
Mounting Mechanism | Door |
Current Rating | 250 A |
NEMA Enclosure Rating | 1, 12, 3R |
Standards | CSA Certified, UL Listed |
Duty | Heavy Duty |
Frame Type | 250 A |
Product Compatibility | NEMA 1/3R/12 enclosure |
Shaft Type | standard |
Product Or Component Type | Circuit Breaker Mechanism |
Description
Handle Assembly, For Use With Compact NSF Circuit Breakers, PowerPact(R) H and J Circuit Breakers, Number of Poles 2, 3, Includes 6 in Long Handle, Frame Type 250 A, Standards CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Proximity Sensor, Inductive, 12mm, NO (E2F-X2Y1)
- RACO Reducing Washer, 3-1/2" To 2", Steel (1389)
- TELEMECANIQUE SENSORS Limit Switch, Whisker, Spring Return, 1NC/1NO, 10A @ 240V AC (XCKL106)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Blue (SHC1025)
- SQUARE D Operating Mechanism, Type LZ, door mount, 250A mechanism, 6 inch handle, standard shaft, for PowerPact C, H, J and NSF (9421LZ250H46)
- SQUARE D Operating Mechanism 600Vac 250Amp Nema (9421LP4)
- SQUARE D Fuse Kit, 250VAC, 30A (DRK30)
- SQUARE D 30 Amp 600VAC Fusible Disconnect Switch (9422ATCF331)
- SQUARE D Circuit Breaker Op Mech For 400A Breaker (9421LD4)
- SQUARE D Enclosed switch disconnector, TeSys Control, for ON/emergency stop, 16A, IP65, compact size (VCFN20GE)
- PANDUIT Multi-Lock-Out Device, Hasp Only, PK10 (PSL-MLDH-X)
- Square D Switches