Shop All Door Switches
Square D
Door Mount Loadbreak Switch, 3 Pole, 45A
Mfr # VCCF3
Zoro # G0642564
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps AC 45 A
- Number of Poles 3
- HP @ 240V 15 1/2 hp
- HP @ 480V 30 hp
- Includes 320mm Extension Shaft, Door Interlock Plate, Handle, Line Terminal Shroud, Mounting Handle Operator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # VCCF3
- Zoro # G0642564
- UPC # 785901194002
- Country of Origin Czechia
- Category Door Switches
Dimensions
Shaft Length | 13 in |
Height | 3 1/4 in |
Width | 2 1/4 in |
Base Dimension | 60 x 60 mm |
Description
Load Break Switch, Contact Form 3PST-NO, Current Rating 45 A, Features 4 Screw Fixing Handle, For Fuse Class Not Applicable, Handle Color Red, Height 3 1/4 in, Horsepower @ 240V AC 15 1/2 hp, Horsepower @ 480V AC 30 hp, Horsepower @ 600V AC 40 hp, Includes 320mm Extension Shaft, Door Interlock Plate, Handle, Line Terminal Shroud, Mounting Handle Operator, IP Rating IP20; IP65, Mounting Style Rear Panel, Number of Poles 3, Phase Three, Protection Method Non-Fusible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, CC Class, LP-CC Series, Time-Delay, 1.8A, 600V AC, Non-Indicating (LP-CC-1-8/10)
- DAYTON IEC Timer, Off Delay, .1-30Sec, 1NO/1NC (6EAU1)
- HUBBELL WIRING DEVICE-KELLEMS Access Port, Power And Data, NEMA 4X (PR4X205E)
- LITTELFUSE Semiconductor Fuse, PSR Series, 100A, Very Fast Acting, 1300V AC, Square (PSR070UL0100Z)
- SQUARE D Switch Kit (VCCF6)
- SQUARE D Operating mechanism, flange mounted, variable depth, 30A, 600V, H, K, J, R fuseholder, cable operated switch mechanism (9422TCF33C)
- SQUARE D 45/63A Vario Switch + Handle Assy (VCF3)
- SQUARE D Disconnect Switch Rods Nema (9422R2)
- SQUARE D Disconnect Switch 600Vac 100A Nema (9422ATEF101)
- SQUARE D Handle and Shaft, 800/1000A (9421LT4)
- SQUARE D Handle Assembly, 75/100/250/400A (9421LC46)
- Square D Switches