Shop All Door Switches
Square D
Door Mount Loadbreak Switch, 3 Pole, 25A
Mfr # VCCF2
Zoro # G2522563
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps AC 25 A
- Number of Poles 3
- HP @ 240V 5 hp
- HP @ 480V 10 hp
- Includes 320mm Extension Shaft, Door Interlock Plate, Handle, Line Terminal Shroud, Mounting Handle Operator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # VCCF2
- Zoro # G2522563
- UPC # 785901449324
- Country of Origin Czechia
- Category Door Switches
Dimensions
Shaft Length | 13 in |
Height | 3 in |
Width | 2 1/4 in |
Base Dimension | 60 x 60 mm |
Description
Load Break Switch, Contact Form 3PST-NO, Current Rating 25 A, Features 4 Screw Fixing Handle, For Fuse Class Not Applicable, Handle Color Red, Height 3 in, Horsepower @ 240V AC 5 hp, Horsepower @ 480V AC 10 hp, Horsepower @ 600V AC 15 hp, Includes 320mm Extension Shaft, Door Interlock Plate, Handle, Line Terminal Shroud, Mounting Handle Operator, IP Rating IP20; IP65, Mounting Style Rear Panel, Number of Poles 3, Phase Three, Protection Method Non-Fusible, Resistance Properties Fire-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Rigid/EMT Conduit Coupling, Steel (2140)
- HUBBELL 15A Midget Locking Plug 2P 3W 120VAC ML-2P BK (HBL7594)
- EATON Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 2P 20A (C25BNB220T)
- HUBBELL 30A Watertight Twist-Lock Plug 4P 5W 120/208VAC (HBL2811SW)
- SQUARE D Handle Assembly, 75/100/250/400A (9421LC46)
- SQUARE D Disconnect Switch Rods Nema (9422R2)
- SQUARE D Auxiliary Contact, 690VAC/250VDC (VZ20)
- SQUARE D Switch Kit (VCCF6)
- SQUARE D Mini Main Emerg Switch 20A (VCDN20)
- SQUARE D Load Break Switch Handle Iec + Options (KCD1YZ)
- HONEYWELL Door Switch, SPDT, Screw Terminals, 15A (23AC2)
- Square D Switches