Shop All Circuit Breaker & Panelboard Accessories
Square D
Distribution Panel, 30A, 240V AC, 3 Poles
Mfr # HQO306
Zoro # G0567701
product price: $373.99
/ea
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240V AC
- Amps 30A
- Number of Poles 3
- Max. Wire Size AWG 10 copper or aluminium
- Min. Wire Size AWG 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # HQO306
- Zoro # G0567701
- UPC # 785901649601
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Max. Wire Size | AWG 10 copper or aluminium |
Min. Wire Size | AWG 14 |
Wire Size | AWG 14 to AWG 10 copper or aluminium |
Details
Item | Distribution Panel |
Voltage | 240V AC |
Amps | 30A |
Number of Poles | 3 |
Circuit Breaker Type | QO |
Phase | 1 phase |
Ambient Air Temperature For Operation | -5 2°C || 40 2°C |
Awg Gauge | AWG 14...AWG 10 copper or aluminium |
Phase Connection | ABC |
[Ue] Rated Operational Voltage | 240 V AC |
Number Of Spaces | 6 |
Line Rated Current | 30 A |
Short-Circuit Current | 25 kA |
Product Or Component Type | panel |
Description
Distribution Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOLPHIN COMPONENTS Cable Clamp, 3/8 In, White, PK100 (DC-3/8N)
- QUICKCABLE Stater/Ground Lug, 1/0, 5/16", PK5 (6410-005E)
- SCHNEIDER ELECTRIC Drilled front plate, Harmony XAP, XB2 SL, metal, 1 cut out, 72x72mm, 22mm (XAPE301)
- NVENT HOFFMAN Gasket and Screws, Wireway, 6in.Hx6in.L (F66WG)
- SQUARE D Mini circuit breaker accessory, QO, bracket kit, retaining, 1 pole (PK1MB)
- SQUARE D Circuit Breaker Enclosure, 125A, 3 Poles (B125F)
- SQUARE D Interior, 600A, 240V AC || 48V DC, 84 Poles (NQ484L6C)
- SQUARE D BRKR CVR VERTL - SEALANT SUPPLIED SEPRT (BCV)
- SQUARE D PowerPact P-FRAME MOULDED CASE CIRCUIT B, 1200 A, Screws; Unit Mount Mounting Style (AL1200P25K)
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, surface, ventilated, 20in W x 68in H (NC68S)
- EGS Replacement Switch, Small, Rocker (EGS30RS)
- Square D Circuit Breaker & Panelboard Accessories