Shop All Disconnect Switches
This Product is Discontinued
Square D
Panel Mount Disconnect Switch, 600V AC, 3 pole (Discontinued)
Mfr # D10S4
Zoro # G7165216
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 600V AC
- Number of Poles 3
- Amps AC 200 A
- Locking/Nonlocking Locking
- Switch Depth 5.72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # D10S4
- Zoro # G7165216
- UPC # 785901118633
- Country of Origin Mexico
- Category Disconnect Switches
Dimensions
Switch Depth | 5.72 in |
Switch Width | 8.19 in |
Switch Height | 12.19 in |
Details
Item | Panel Mount Disconnect Switch |
Voltage | 600V AC |
Number of Poles | 3 |
Amps AC | 200 A |
Locking/Nonlocking | Locking |
Handle Color | Black |
Description
Panel Mount Disconnect Switch, Locking, Amps AC 200 A, Voltage 600V AC, Number of Poles 3, Handle Color Black, Switch Height 12.19 in, Switch Depth 5.72 in, Switch Width 8.19 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.