Shop All Disconnect Switches
Square D
Disconnect Switch Clip Kit, 30 A, 600 V
Mfr # 9422TC33
Zoro # G0564929
product price: $79.15
/ea
Free Shipping & Returns
$79.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 30 A
- Voltage 600 V
- Fuse Type R || K || H || J
- Product Certifications CSA || UL Recognized
- Product Or Component Type Disconnect Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9422TC33
- Zoro # G0564929
- UPC # 785901858454
- Country of Origin Mexico
- Category Disconnect Switches
Details
Item | Disconnect Switch Clip Kit |
Amps | 30 A |
Voltage | 600 V |
Fuse Type | R || K || H || J |
Product Certifications | CSA || UL Recognized |
Product Or Component Type | Disconnect Switch |
Disconnector Device Type | fusible disconnect switch |
Maximum Horse Power Rating | 7.5 hp 200 V AC || 7.5 hp 230 V AC || 15 hp 460 V AC || 20 hp 575 V AC || 5 hp 250 V DC |
Line Rated Current | 30 A |
Associated Fuse Rating | 60 A 250 V || 30 A 600 V |
Horsepower Rating | 7.5 hp 200 V AC; 7.5 hp 230 V AC; 15 hp 460 V AC; 20 hp 575 V AC; 5 hp 250 V DC |
Certifications | CSA; UL Recognized |
Fuse Rating | 60 A 250 V; 30 A 600 V |
Range of Product | 9422T |
Provided Equipment | ordered separately |
Description
9422ATCF disconnect switches are designed for control panel installations. These disconnect switch is fully compatible with 9422A handle operators and 9423 door closing mechanisms. This replacement fuse clip kit is for 9422TCF30, 9422TCN30, 9422TCF33 and 9422TDN60 flange mounted variable depth discoonect switches. This fuse clip kit will accept Class H, J, K or R fuses only. It has a ratings of 30A and 60A up to 600 V depending on which disconnect switch it is used with. Disconnect switch lugs are rated for #14 to #2 AWG with copper wire and #10 to #2 with aluminum wire. Disconnect switch is UL Component Recognized and CSA certified
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Magnetic Contactor, 3 Poles, 220/240 V AC, 32 A, Reversing: No (3RT20271AP60)
- SCHNEIDER ELECTRIC Timer Attachment (8501XTE1)
- SIEMENS ContactBlock, Black/Red, 1NC, 22mm, 3SU1 (3SU14002AA103CA0)
- CAROL 18 AWG 3 Conductor Stranded Multi-Conductor Cable WT (E3033S.41.02)
- SQUARE D Air Conditioning Single Throw Disconnect Switch, 240V AC, NEMA 3R (QO200TR)
- SQUARE D Fusible Flange Mount Disconnect Switch, 600V AC/250V DC (9422TF2)
- SQUARE D Nonfusible Load Break Switch, 600V AC (V3)
- SQUARE D Air Conditioning Single Throw Disconnect Switch, 240V AC, NEMA 3R (QO200TRNM)
- SQUARE D Nonfusible Enclosed Double Throw Disconnect Switch, 600 A, 600V AC/DC, 3 pole, NEMA 1 (DTU366)
- SQUARE D Nonfusible Enclosed Double Throw Disconnect Switch, 600 A, 600V AC/DC, 3 pole, NEMA 3R (DTU366R)
- GE Fusible Air Conditioning Disconnect Switch, 240V AC, NEMA 3R (U035F2)
- Square D Disconnect Switches