Shop All Disconnect Switches
Square D
Disconnect Switch Cable Mechanism and Handle
Mfr # 9422CFT31
Zoro # G0564877
product price: $734.99
/ea
Free Shipping & Returns
$734.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 36 in
- Product Destination 9422T.N disconnect switch || 9422T.F disconnect switch
- Provided Equipment 6 in handle included
- Product Or Component Type Single Cable Operating Mechanism
- Number Of Cables 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9422CFT31
- Zoro # G0564877
- UPC # 785901806448
- Country of Origin Mexico
- Category Disconnect Switches
Dimensions
Cable Length | 36 in |
Details
Item | Disconnect Switch Cable Mechanism and Handle |
Product Destination | 9422T.N disconnect switch || 9422T.F disconnect switch |
Provided Equipment | 6 in handle included |
Product Or Component Type | Single Cable Operating Mechanism |
Number Of Cables | 1 |
Disconnect Type | 9422T.N disconnect switch; 9422T.F disconnect switch |
Description
Disconnect Switch Cable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 3.20A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (S-3-2/10)
- APPLETON ELECTRIC Recessed Plug, HazLoc, Mal Iron, 2-1/2In (PLG-250)
- EATON Non-ill 4-pos Mtn Sel Swtch Lever Style (M22-WRK3)
- SIEMENS 120VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (40DP32AF)
- SQUARE D 3P 30A AMP 600V-AC 600V-DC NON-FUSIBLE DISCONNECT SWITCH (HU361)
- SQUARE D Nonfusible Load Break Switch, 600V AC (V3)
- SQUARE D 3P 30A AMP 460/575V-AC FUSIBLE DISCONNECT SWITCH (8538SCG14V06)
- SQUARE D Nonfusible Load Break Switch, 600V AC (V1)
- SQUARE D Nonfusible Enclosed Single Throw Disconnect Switch, 220 to 240V AC, 440 to 480V AC, 600V AC (MD3604X)
- SQUARE D QO200TRNM Non Fused Disconect - 60A (SQ574825)
- SIEMENS Fusible Solar Safety Disconnect Switch, 600V AC/DC, NEMA 3R (HF364RPV)
- Square D Disconnect Switches