Shop All Relay Accessories
Square D
Disconnect Switch Auxiliary Contact Kit
Mfr # 9999TC10
Zoro # G0571369
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 1.44 in
- Height 4.16 in
- Product Or Component Type interlock
- Device Application control
- Range Compatibility Square D Disconnect Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9999TC10
- Zoro # G0571369
- UPC # 785901858478
- Country of Origin Mexico
- Category Relay Accessories
Dimensions
Depth | 1.44 in |
Height | 4.16 in |
Details
Item | Disconnect Switch Auxiliary Contact Kit |
Product Or Component Type | interlock |
Device Application | control |
Range Compatibility | Square D Disconnect Switch |
[Ie] Rated Operational Current | 15 A120 V AC 50/60 Hz || 15 A240 V AC 50/60 Hz || 15 A480 V AC 50/60 Hz || 15 A600 V AC 50/60 Hz |
Range | Square D |
Rated Operational Current | 15 A 120 V AC 50/60 Hz; 15 A 240 V AC 50/60 Hz; 15 A 480 V AC 50/60 Hz; 15 A 600 V AC 50/60 Hz |
Description
Disconnect Switch Auxiliary Contact Kit
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Overload Relay Mounting Kit, D-Line (LAD7B106)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1/2" x 100ft- Black (BS-J-SCW-050-100-BK)
- TRIPLETT Tone Generator and Probe Kit (CTX590A)
- SCHNEIDER ELECTRIC Contactor+Relay Aux Contact 575Vac 10A (LA1KN31)
- SQUARE D Starter Reset Mechanism Nema +Options (9066RB1)
- SQUARE D Disconnect mechanism, flange mounted, disconnect switch auxiliary contact kit, 10A, 2 pole, DPDT (9999TC20)
- SQUARE D Transformer accessory, wall mounting bracket, for enclosures, box 17D/17E/17H (WMB361362)
- SQUARE D Transformer accessory, wall mounting bracket, for enclosures, box 18D/18E/18H/19D/19E/20D/20E (WMB363364)
- SQUARE D Weathershield (WS381)
- SQUARE D Starter Reset Mechanism Nema +Options (9066RB2)
- SCHNEIDER ELECTRIC Thermal Pad, Adhesive Liner, PK10 (SSR-TP)
- Square D Electrical Relays