Shop All Relay Accessories
Square D
Disconnect mechanism, flange mounted, disconnect switch auxiliary contact kit, 10A, 2 pole, DPDT
Mfr # 9999TC20
Zoro # G0847570
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Device Application control
- Range Compatibility Square D Disconnect Switch
- [Ie] Rated Operational Current 10 A120 V AC 50/60 Hz || 10 A240 V AC 50/60 Hz || 10 A480 V AC 50/60 Hz || 10 A600 V AC 50/60 Hz
- Product Or Component Type interlock
- Range Square D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9999TC20
- Zoro # G0847570
- UPC # 785901858485
- Country of Origin Mexico
- Category Relay Accessories
Details
Item | Disconnect Switch Auxiliary Contact Kit |
Device Application | control |
Range Compatibility | Square D Disconnect Switch |
[Ie] Rated Operational Current | 10 A120 V AC 50/60 Hz || 10 A240 V AC 50/60 Hz || 10 A480 V AC 50/60 Hz || 10 A600 V AC 50/60 Hz |
Product Or Component Type | interlock |
Range | Square D |
Rated Operational Current | 10 A120 V AC 50/60 Hz; 10 A240 V AC 50/60 Hz; 10 A480 V AC 50/60 Hz; 10 A600 V AC 50/60 Hz |
Description
9422TCF, TCN, TDF, TDN, TEF, and TEN disconnect switches were designed for control panel installations. These switches include common switch profile 30 to 100 A, interchangeable fuse clips 30A to 60 A, and the ability to add fuse clip kits and cable mechanisms. This electrical interlock is for a 9422TCF, 9422TCN, 9422TDF, 9422TDN, 9422TEF and 9422TEN disconnect switches. The electrical interlocking contact for these disconnect switches has a DPDT contact that has 10A rating.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 150A, 600V AC, Non-Indicating (DFJ-150)
- HUBBELL 50A Twist-Lock Plug 3P 4W 125/250VAC BK/WT (CS6365C)
- EATON Cutler-Hammer Limit Switch Arm, Roller, 4.24 In Arm L (E50KL598)
- WERNER Blue Armor 1000 Standard Harness, Tongue (H212006)
- SQUARE D Starter Reset Mechanism Nema +Options (9066RB1)
- SQUARE D Transformer accessory, wall mounting bracket, for enclosures, box 18D/18E/18H/19D/19E/20D/20E (WMB363364)
- SQUARE D Disconnect Switch Auxiliary Contact Kit (9999TC10)
- SQUARE D Ground fault module, PowerPacT H, micrologic, Add-on ground fault modules, 15 to 150A (GFM150HD)
- SQUARE D Trfmr Dry 1Hp 75Kva 240X480V120/240V (EE75S3H)
- SQUARE D Starter Toggle Kit H+K +Options (9998HW1)
- CRYDOM Input/Output Relay, 50mA, Plug-In, Yellow (IAC5)
- Square D Relay Accessories