Shop All Switch Accessories
Square D
Disconnect mechanism, circuit breaker, variable depth, 400A, 2 or 3 pole, operator only, for LAL, LHL breakers
Mfr # 9422RR1
Zoro # G0838848
product price: $556.99
/ea
Free Shipping & Returns
$556.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Product Mounting flange rod variable depth
- Product Certifications CSA || UL Recognized
- Circuit Breaker Name LAL/LHL 2 || LAL/LHL 3 || Q4L 2 || Q4L 3
- Product Or Component Type Circuit Breaker Mechanism
- Certifications CSA; UL Recognized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9422RR1
- Zoro # G0838848
- UPC # 785901742616
- Country of Origin United States
- Category Switch Accessories
Details
Item | Operating Mechanism |
Product Mounting | flange rod variable depth |
Product Certifications | CSA || UL Recognized |
Circuit Breaker Name | LAL/LHL 2 || LAL/LHL 3 || Q4L 2 || Q4L 3 |
Product Or Component Type | Circuit Breaker Mechanism |
Certifications | CSA; UL Recognized |
Circuit Breaker Type | LAL/LHL 2; LAL/LHL 3; Q4L 2; Q4L 3 |
Pvc Free | Yes |
Range of Product | 9422R |
Provided Equipment | ordered separately |
Description
Operating Mechanism
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Spring Return, SPDT, 10A @ 300V AC, Actuator Location: Top (9007MS01S0502)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3" Inside Diameter - 25' Length - Clear (HS398-S25-CLEAR)
- CALCONDUIT Sweep, 6 in. x 90 Deg x 48 in., GRC (876896)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 100' Length - Yellow (HS363-S100-YELLOW)
- SQUARE D Safety switch solid neutral assembly, Square D, copper/aluminium, max 600A rated (DT600NKD)
- SQUARE D Safety switch accessory, heavy duty, lock off guard kit, 30A/600V, 60A/240V (LOGK1)
- SQUARE D Fuse rejection kit, safety switch, R fuses, Series E1-E3 (DRK40)
- SQUARE D Switch Door Close Mech (9423M4)
- SQUARE D Handle Kitmechanism 100A Series F (HM0610F)
- SQUARE D Disconnect mechanism, circuit breaker, cable operated, 600A, 3 pole, PowerPacT D/L, 36 inch cable (9422CSJ30)
- EUCHNER Magnetic Actuator, For 84585, .98 in W (CMS-M-AB)
- Square D Switches