Shop All Switch Accessories
Square D
Disconnect mechanism, circuit breaker, cable operated, 250A, 4 poles, MG-NSF circuit breaker, 60 inch cable
Mfr # 9422CSF504
Zoro # G0838741
product price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 60 in
- Product Or Component Type Single Cable Operating Mechanism
- Circuit Breaker Name MG-NSF 4
- Number Of Cables 1
- Provided Equipment ordered separately
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9422CSF504
- Zoro # G0838741
- UPC # 785901928294
- Country of Origin Mexico
- Category Switch Accessories
Dimensions
Cable Length | 60 in |
Details
Item | Operating Mechanism |
Product Or Component Type | Single Cable Operating Mechanism |
Circuit Breaker Name | MG-NSF 4 |
Number Of Cables | 1 |
Provided Equipment | ordered separately |
Range of Product | 9422C |
Pvc Free | Yes |
Description
The 9422C flexible cable mechanisms are for use with Square D circuit breakers and 9422 A1 handle mechanisms. This mechanism is for a 4 pole PowerPact H circuit breaker with a 150A frame size or a PowerPact J circuit breaker with a 250A frame size. The mechanism comes with a 60 inch long cable. This mechanism is designed for tall, deep enclosures where placement flexibility is required. Cable operated mechanism is UL Component Recognized and CSA certified Cable operated mechanism is UL Component Recognized and CSA certified
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Body Gasket, 3/4 in. (GASK572)
- LUTRON Wireless Remote Control, 3 Buttons, Ivory (PJ2-3BRL-GIV-L01)
- PANDUIT Fitting, Inside Corner, T70, Wh (T70ICWH)
- LEVITON Switch 2 Gang Wallplate (84040-40)
- SQUARE D Kit Equipment Ground Cu (GTK0610C)
- SQUARE D Kit Class J Fuse Rejection (H600J)
- SQUARE D Safety switch, double throw, non fusible, 30A, 240V, 3 pole, NEMA 1, fuse class T4 (92351)
- SQUARE D Cable Operating Mechanism Nema (9422CMP40)
- SQUARE D Disconnect mechanism, circuit breaker, variable depth, 400A, 2 or 3 pole, operator only, for LAL, LHL breakers (9422RR1)
- SQUARE D Disconnect mechanism, circuit breaker, cable operated, 600A, 3 pole, PowerPacT D/L, 36 inch cable (9422CSJ30)
- SQUARE D Operating Mechanism Cable Mechanism Nema (9422CSF304)
- Square D Switches