Shop All Overload Relays
Square D
Din Rail Adaptor, LA7D1064
Mfr # LA7D1064
Zoro # G8912169
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 45 mm
- Height 78 mm
- Depth 86 mm
- Connections - Terminals screw terminals
- Product Or Component Type terminal block
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # LA7D1064
- Zoro # G8912169
- UPC # 00694777098751
- Country of Origin Mexico
- Category Overload Relays
Dimensions
Width | 45 mm |
Height | 78 mm |
Depth | 86 mm |
Details
Item | Din Rail Adaptor,LA7D1064 |
Connections - Terminals | screw terminals |
Product Or Component Type | terminal block |
Product Compatibility | LR3D || LR2D |
Range | TeSys |
Device Short Name | LA7D |
Accessory / Separate Part Category | connection accessory |
Description
Din Rail Adaptor,LA7D1064
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.41 to 0.50in (02216004)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF1316414)
- KEEN 49630 0.37 in. BX-MC-Flex Duplex Connector (KE157789)
- SIEMENS Circuit Breaker, 5SY4 Series 4A, 2 Pole, 400V AC, C Curve (5SY42047)
- SQUARE D OVERLOAD RELAY 9-13FLA CLASS10 (LRD16)
- SQUARE D Ovrload Rely, 80 to 104A, Class 10, 3P, 690V (LRD4365)
- SQUARE D Overload Relay, 9 to 27A, Class 10/20, 3P (9065SF120)
- SQUARE D THERMAL OVERLOAD RELAY (9065 SDO7)
- SQUARE D Overload Relay, 15 to 45A, Class 10/20, 3P (9065ST220)
- SQUARE D Overload Relay, 1.50 to 4.50A, Class 10/20 (9065SFB20)
- NOARK Overload 1.8-2.5A 3 Pole (RHU-10/1-2.5)
- Square D Overload Relays