Shop All Magnetic Contactors
Square D
DefPurposeMagContactor, 24VAC, 2P, 40A
Mfr # 8910DPA42V14
Zoro # G805646851
product price: $79.49
/ea
Free Shipping & Returns
$79.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 40 A
- Full Load Amps-Resistive 50 A
- Action Non-Reversing
- Number of Poles 2
- Reversing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 8910DPA42V14
- Zoro # G805646851
- UPC # 785901073482
- Country of Origin China
- Category Magnetic Contactors
Dimensions
Height | 4 in |
Width | 2.5 in |
Depth | 3.12 in |
Overall Depth | 3 in |
Overall Height | 3.75 in |
Mounting Hole Distance - Height | 3.25 in |
Mounting Hole Distance - Width | 2 in |
Overall Width | 2.37 in |
Mounting Hole Diameter | 0.2 in |
Description
Definite Purpose Magnetic Contactor, LED Lighting Current Rating Not Applicable, Coil Voltage 24V AC, Series 8910 Series Type DPA, Number of Poles 2, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Non-Reversing, Frame Size Not Applicable, Horsepower @ Single Phase - 240V AC 7 1/2 hp, Horsepower @ Single Phase - 120V AC 3 hp, Full Load Current - Resistive 50 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Extension Cord, In/Outdoor, Grounded, 100ft (51923)
- MERSEN Fuse, RK5 Class, TR-R Series, Time Delay, 12A, 250V AC, Nonindicating (TR12R)
- KEEN 55922-S 1 in. EMT 1 Hole Strap - pack of 25 (KE151227)
- EATON 60 Amp Double-Pole AC Type NEMA 3R Disconnect Molded Case Switch (DPB222RP)
- SQUARE D DefPurpContactor, 220/208-240VAC, 3P, 75A (8910DPA42V09)
- SQUARE D 208VAC Non-Reversing Magnetic Contactor 3P 18A NEMA 0 (8502SBO2V08)
- SQUARE D 120VAC Non-Reversing Magnetic Contactor 3P 9A NEMA 00 (8502SAO12V02S)
- SQUARE D Contactor Starter Enclosure 8536 (9991SEG8)
- SQUARE D 120VAC Non-Reversing Magnetic Contactor 3P 135A NEMA 4 (8502SFO2V02S)
- SQUARE D Contactor+Starter Coil Sz5 110/12050/60 (3109632050)
- SCHNEIDER ELECTRIC Contactor+Relay Spare Contact Set (LA5D1158031)
- Square D Contactors & Contacts