Shop All Definite Purpose Contactors
Square D
DefPurpContactor, 220/208-240VAC, 3P, 75A
Mfr # 8910DPA73RV09
Zoro # G407963769
product price: $386.99
/ea
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- Full Load Amps-Inductive 75 A
- Full Load Amps-Resistive 94 A
- Coil Volts 208/240 V AC
- HP @ 1 Phase - 120V 5 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 8910DPA73RV09
- Zoro # G407963769
- UPC # 785901768371
- Country of Origin United States
- Category Definite Purpose Contactors
Dimensions
Height | 3.65 in |
Width | 4.1 in |
Depth | 2.56 in |
Overall Width | 4.1 in |
Overall Height | 3.65 in |
Overall Depth | 2.56 in |
Description
Definite Purpose Contactor, LED Lighting Current Rating Not Applicable, Coil Voltage 220/208-240V AC, Series 8910 Series Type DPA, Number of Poles 3, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Non-Reversing, Frame Size Not Applicable, Horsepower @ Single Phase - 240V AC 15 hp, Horsepower @ Single Phase - 120V AC 5 hp, Full Load Current - Resistive 94 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Rectangular, Brass (S3625)
- SQUARE D NEMA Fusible Str, Size 1,120V Coil, 1 Enc (8538SCG12V02S)
- EATON BUSSMANN Semiconductor Fuse, FWH-A Series, 400A, Fast-Acting, 500V AC, Bolt-On (FWH-400A)
- HUBBELL WIRING DEVICE-KELLEMS Wire Clip, Gray, Steel, Clips (HBL4750WCGY)
- SQUARE D 277VAC Non-Reversing Definite Purpose Contactor 4P 30A (8910DPA34V04)
- SQUARE D 24VAC Non-Reversing Definite Purpose Contactor 2P 30A, Width: 2.5 in (8910DPA32V14)
- SQUARE D 120VAC Non-Reversing Definite Purpose Contactor 4P 30A (8910DPA34V02)
- SQUARE D Contactor, Definite Purpose, 60A, 3 pole, 30HP at 575VAC, 3 phase, 110/120VAC 50/60Hz coil, NEMA 1 (8910DPAG63V02)
- SQUARE D 277VAC Non-Reversing Definite Purpose Contactor 2P 30A (8910DPA32V04)
- SQUARE D Definite Purpose Contactor, 3 Poles (8910DPA43V02Y181)
- SQUARE D 208/240VAC Non-Reversing Definite Purpose Contactor 3P 50A, Width: 2.56 in (8910DPA53V09)
- Square D Motor Controls