Shop All Definite Purpose Contactors
This Product is Discontinued
Square D
Definite Purpose Contactor, 3 Poles (Discontinued)
Mfr # 8910DPA43V09Y181
Zoro # G7298489
This Product is Discontinued
Key Features
- Full Load Amps-Inductive 40 A
- Full Load Amps-Resistive 50 A
- Number of Poles 3
- Coil Volts 208/240V AC
- Reversing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 8910DPA43V09Y181
- Zoro # G7298489
- UPC # 785901067429
- Country of Origin Mexico
- Category Definite Purpose Contactors
Dimensions
Height | 3.75 in |
Width | 2.37 in |
Depth | 3 in |
Details
Item | Definite Purpose Magnetic Contactor |
Full Load Amps-Inductive | 40 A |
Full Load Amps-Resistive | 50 A |
Number of Poles | 3 |
Coil Volts | 208/240V AC |
Reversing | No |
HP @ 1 Phase - 120V | 3 hp |
HP @ 1 Phase - 240V | 7 1/2 hp |
HP @ 3 Phase - 240V | 10 hp |
HP @ 3 Phase - 575V | 25 hp |
HP @ 3 Phase - 480V | 20 hp |
Enclosure NEMA Rating | No Enclosure |
Standards | CE, CSA, UL |
Includes | Quick Connect Terminal |
Hz | 50/60 |
Series | C |
Description
Definite Purpose Magnetic Contactor, Series C, Number of Poles 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.