Shop All Definite Purpose Contactors
Square D
Definite Purpose Contactor, 3 Poles
Mfr # 8910DPA43V02Y181
Zoro # G7298464
product price: $44.75
/ea
$44.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 40 A
- Full Load Amps-Resistive 50 A
- Number of Poles 3
- Coil Volts 120V AC
- Reversing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 8910DPA43V02Y181
- Zoro # G7298464
- UPC # 785901229087
- Country of Origin China
- Category Definite Purpose Contactors
Dimensions
Height | 3.75 in |
Width | 2.37 in |
Depth | 3 in |
Overall Width | 2.37 in |
Overall Height | 3.75 in |
Overall Depth | 3 in |
Description
Definite Purpose Magnetic Contactor, LED Lighting Current Rating Not Applicable, Coil Voltage 110/120V AC, Series 8910 Series Type DPA, Number of Poles 3, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Non-Reversing, Frame Size Not Applicable, Horsepower @ Single Phase - 240V AC 7 1/2 hp, Horsepower @ Single Phase - 120V AC 3 hp, Full Load Current - Resistive 120 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMDEN Plug-In Transmitter (CM-TX99)
- RACO Insulated Connector, 1-1/4 In., 45 Deg (3565)
- SCHNEIDER ELECTRIC Circuit breaker accessory, PowerPacT L, handle, rotary, door mounted, black (S32598)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Ivory (SNAP8300ITRA)
- SQUARE D 277VAC Non-Reversing Definite Purpose Contactor 1P 30A (8910DP31V04)
- SQUARE D DefPurpContactor, 220/208-240VAC, 3P, 75A (8910DPA73RV09)
- SQUARE D 208/240VAC Non-Reversing Definite Purpose Contactor 2P 40A (8910DP42V09)
- SQUARE D 208/240VAC Non-Reversing Definite Purpose Contactor 3P 50A, Width: 2.56 in (8910DPA53V09)
- SQUARE D 208/240VAC Non-Reversing Definite Purpose Contactor 2P 30A, Hz: 50/60 (8910DP32V09)
- SQUARE D 24VAC Non-Reversing Definite Purpose Contactor 1P 30A, Hz: 50/60 (8910DP31V14)
- ALLEN BRADLEY 120V-AC 90A AMP 50HP AC CONTACTOR (100-C72D10)
- Square D Motor Controls