Shop All Auxiliary Contacts
This Product is Discontinued
Square D
Def P Auxiliary Contact, 1NO, 10A, Side Mnt (Discontinued)
Mfr # 9999DD10
Zoro # G3998023
This Product is Discontinued
Key Features
- Number of NO Aux. Contacts 1
- Number of NC Aux. Contacts 0
- Amps 10 A
- Mounting Side
- For Use With Square D Type 8910DPA Definite Purpose Contactors; 20 to 40A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9999DD10
- Zoro # G3998023
- UPC # 785901617594
- Country of Origin China
- Category Auxiliary Contacts
Dimensions
Starter Size | All Series C Starters |
Details
Item | Auxiliary Contact |
Number of NO Aux. Contacts | 1 |
Number of NC Aux. Contacts | 0 |
Amps | 10 A |
Mounting | Side |
For Use With | Square D Type 8910DPA Definite Purpose Contactors; 20 to 40A |
Voltage | 600 V AC |
Number of Contacts | 1 |
Max. Contact Blocks (No.) | 2 |
Description
Auxiliary Contact, Number of Contacts 1, Mounting Side
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.