Shop All Circuit Breaker & Panelboard Accessories
Square D
Cover Trim, Surface, 32Wx73L
Mfr # HCM73TSD
Zoro # G0932075
product price: $719.21
/ea
Free Shipping & Returns
$719.21
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Square D I-Line Circuit Breaker Panelboards
- Amps 800A
- Includes Door
- Width 32.25 in
- Length 73 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # HCM73TSD
- Zoro # G0932075
- UPC # 785901089162
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Width | 32.25 in |
Length | 73 in |
Depth | 8.25 in |
Height | 73 in |
Length (Straight Wireway) | 73 in |
Details
Item | Cover Trim |
For Use With | Square D I-Line Circuit Breaker Panelboards |
Amps | 800A |
Includes | Door |
Mounting Style | Surface |
Standards | cULus || CE |
Compatible Enclosure Box | 48R647 |
NEMA Rating | 1 |
Venting | Non-Vented |
Features | Mercury Free |
Application | panelboard HCM 32 in 73 in 8.25 in |
Product Or Component Type | Trim |
Number Of Door | 1 |
Product Destination | Panelboard HCM 32 in (812.80 mm) 73 in (1854.20 mm) 8.25 in (209.55 mm) |
Description
Cover Trim, Amps 800 A, Mounting Style Surface, For Use With Square D I-Line Circuit Breaker Panelboards, NEMA Rating 1, Compatible Enclosure Box 48R647, Length 73 in, Width 32.25 in, Depth 8.25 in, Non-Vented, Includes Door
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 120VAC Electrically Held Lighting Contactor 8P 30A (8903LO80V02)
- EATON BUSSMANN Semiconductor Fuse, KAC Series, 200A, Fast-Acting, 600V AC, Bolt-On (KAC-200)
- HAMMOND Polycarbonate Enclosure, 2.44 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1555J2F42GY)
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (8536SAO12V02H30S)
- SQUARE D Circuit breaker accessory, PowerPacT M/P/R, undervoltage trip, 110VAC to 130VAC, 125VDC (S33670)
- SQUARE D Safety Switch, 30A, 120V AC, 2 Poles (D211NCP)
- SQUARE D Lug, 125A, 2 Poles (QO2125SL)
- SQUARE D Mounting Kit (SK5668)
- SQUARE D 2 Style A Univ Hub (A200)
- SQUARE D NQ Panelboard, jaw kit, set of 15 (QO1PJ15)
- SQUARE D Load Center, 100A, 120/240V AC, 6 Poles (HOM612L100FCP)
- Square D Circuit Breaker & Panelboard Accessories