Shop All Circuit Breaker & Panelboard Accessories
Square D
Cover Trim, Flush, 20Wx50L
Mfr # NC50F
Zoro # G7072371
product price: $254.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$254.99
Free 30-Day Returns
Key Features
- Mounting Style Flush
- Length 50 in
- Width 20 in
- Color Gray
- Material steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # NC50F
- Zoro # G7072371
- UPC # 785901311829
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Length | 50 in |
Width | 20 in |
Height | 56 in |
Length (Straight Wireway) | 50 in |
Details
Item | Cover Trim |
Mounting Style | Flush |
Color | Gray |
Material | steel |
Standards | cULus |
Includes | Door |
Compatible Enclosure Box | 1D700 |
NEMA Rating | 1 |
Features | Mercury Free |
Description
Cover Trim, Mounting Style Flush, NEMA Rating 1, Compatible Enclosure Box 1D700, Length 50 in, Width 20 in, Includes Door
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Relay, 600VAC Coil Volts, 1 NO; SPST (8501CO6V14)
- SCHNEIDER ELECTRIC Rlay Scket, Fingr Safe/Elevator, 8 Pin, 12A (RUZSC2M)
- SIEMENS Miniature Circuit Breaker, BL Series 50A, 2 Pole, 120/240V AC (B250)
- APPLETON ELECTRIC Replacement Interior, Plug, 30A, 4P, 4W (API-3044)
- SQUARE D Shunt Trip For K1200 48V-Dc (TKMASTA9R)
- SQUARE D Circuit breaker accessory, PowerPacT H/J, phase barrier, quantity 6 (S29329)
- SQUARE D Circuit Breaker Mechanical Lug Kit (3) (AL800P6K)
- SQUARE D Cb Pocket Battery For Micrologic (S434206)
- SQUARE D Qo Ground Bar Kit, Amps: 70 A (PK3GTA1)
- SQUARE D Lug Kit, 150A, 600V AC, 3 Poles (AL150HD)
- SIEMENS Trim Screws for Load Centers, 6PK (ECTS2)
- Square D Circuit Breaker & Panelboard Accessories