Shop All Circuit Breaker & Panelboard Accessories
Square D
Cover, 225A, 42 Poles
Mfr # QOC42US
Zoro # G2008991
product price: $74.75
/ea
$74.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Square D QO Load Centers
- Amps 225A
- Number of Poles 42
- Number of Spaces 42
- Width 14.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # QOC42US
- Zoro # G2008991
- UPC # 785901746058
- Country of Origin Mexico
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Width | 14.25 in |
Length | 37.98 in |
Height | 37.98 in |
Depth | 0.7 in |
Length (Straight Wireway) | 37.98 in |
Details
Item | Cover |
For Use With | Square D QO Load Centers |
Amps | 225A |
Number of Poles | 42 |
Number of Spaces | 42 |
Mounting Style | Surface |
Includes | Door |
Venting | Non-Vented |
NEMA Rating | 1 |
Compatible Enclosure Box | Mfr. No. QO140L200PG, QO132M150P, QO140M200P |
Features | Mercury Free |
Description
Load Center Cover, Amps 225 A, Number of Spaces 42, Mounting Style Surface, For Use With Square D QO Load Centers, NEMA Rating 1, Compatible Enclosure Box Mfr. No. QO140L200PG, QO132M150P, QO140M200P, Length 37.98 in, Width 14.25 in, Depth 0.7 in, Non-Vented, Includes Door
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Conduit Body Cover, 3/4" Hub Size, Steel (SSC075)
- SITOP Stabilized Power Supply, 400/500V, 24V DC, 960W, 40A, DIN Rail (6EP34378SB000AY0)
- ERICSON CONN 30A 125/250V 3P/4W L17-30R LCK SUBM (2620-CW6P)
- KMC Clamp, Cushioned, EPDM, Dia 3/4 In, PK25 (COL1209AL)
- SQUARE D Panelboard Cover, Flush (NC44F)
- SQUARE D Panelboard Main Breaker Kit, Amps: 225 (NQMB2HJ)
- SQUARE D Panelboard Cover, Surface (NC50VS)
- SQUARE D Neutral Lug Kit (LK70AN)
- SQUARE D Panelboard accessory, NF, lug kit, subfeed, 250A, aluminum (NF250SFL)
- SQUARE D Mounting Base, 70A, 120/240V AC, 2 Poles (QOMB2)
- GE Cover, Flush, 20Wx64.5inL (AF64F)
- Square D Circuit Breaker & Panelboard Accessories