Shop All Circuit Breaker & Panelboard Accessories
Square D
Cover, 125 A, 20 Poles
Mfr # QOC20U100S
Zoro # G2975226
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Square D QO Load Centers
- Amps 125 A
- Number of Poles 20
- Number of Spaces 20
- Includes Door
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # QOC20U100S
- Zoro # G2975226
- UPC # 785901746003
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Length | 17.92 in |
Width | 14.25 in |
Height | 17.92 in |
Depth | 0.7 in |
Length (Straight Wireway) | 17.92 in |
Details
Item | Cover |
For Use With | Square D QO Load Centers |
Amps | 125 A |
Number of Poles | 20 |
Number of Spaces | 20 |
Includes | Door |
Mounting Style | Surface |
NEMA Rating | 1 |
Compatible Enclosure Box | Mfr. No. QO120L125PG, QO116M100P, QO120M100P |
Venting | Non-Vented |
Features | Mercury Free |
Description
Load Center Cover, Amps 125 A, Number of Spaces 20, Mounting Style Surface, For Use With Square D QO Load Centers, NEMA Rating 1, Compatible Enclosure Box Mfr. No. QO120L125PG, QO116M100P, QO120M100P, Length 17.92 in, Width 14.25 in, Depth 0.7 in, Non-Vented, Includes Door
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Split Core Analog Current Transd, 4-20 mA (RIBXG420-50)
- APC UPS Battery, Mfr. No. SMT1500, 12V DC, 17 Ah, Detachable Cable (RBC7)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (9001KS34BH13)
- AMPHENOL AC 10C 10#16 SKT PLUG (ACS06E181S025)
- SQUARE D Qo Ground Bar Kit, Amps: 225 A (PK12GTA)
- SQUARE D Trip Alarm and Auxiliary Switch, 5 A, 48 to 480V AC/48 to 250V DC, 0 Poles (LV426950)
- SQUARE D Cb Toggle Padlocking Device (S32631)
- SQUARE D Neutral Bar, 600 A (NFN6CU)
- SQUARE D Circuit Breaker Mounting Foot (QOUMF1)
- SQUARE D Panelboard Ground Bar Kit (PK32DGTA)
- SQUARE D Shunt Trip For K1200 48V-Dc (TKMASTA9R)
- Square D Circuit Breaker & Panelboard Accessories