Shop All Circuit Breaker & Panelboard Accessories
Square D
Cover, 100A, 12 Poles
Mfr # QOC12US
Zoro # G1896115
product price: $24.35
/ea
$24.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Square D QO Load Centers
- Amps 100A
- Number of Poles 12
- Number of Spaces 12
- Mounting Style Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # QOC12US
- Zoro # G1896115
- UPC # 785901745983
- Country of Origin Mexico
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Length | 14.18 in |
Width | 14.25 in |
Height | 14.18 in |
Depth | 0.7 in |
Length (Straight Wireway) | 14.18 in |
Details
Item | Cover |
For Use With | Square D QO Load Centers |
Amps | 100A |
Number of Poles | 12 |
Number of Spaces | 12 |
Mounting Style | Surface |
Includes | Door |
NEMA Rating | 1 |
Venting | Non-Vented |
Compatible Enclosure Box | Mfr. No. QO112M100P |
Features | Mercury Free |
Description
Load Center Cover, Amps 100 A, Number of Spaces 12, Mounting Style Surface, For Use With Square D QO Load Centers, NEMA Rating 1, Compatible Enclosure Box Mfr. No. QO112M100P, Length 14.18 in, Width 14.25 in, Depth 0.7 in, Non-Vented, Includes Door
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Current Sensing Relay, Self Powered (CSDECM-C35200L1)
- YORK SENSOR AVG 17FT (025-35780-003)
- SCHNEIDER ELECTRIC Emergency Stop Push Button, 22 mm, 1NC, Red (XB5AT842)
- BULLDOG WINCH Switch Mounting Bracket, single & breaker (20320)
- SQUARE D Lug Kit, 150A, 600V AC, 3 Poles (AL150HD)
- SQUARE D Panelboard Cover, Flush (NC44F)
- SQUARE D QOU Circuit Breaker Finger Save Cover, High A (QOULFSC1)
- SQUARE D Circuit breaker accessory, PowerPacT H, connector, power distribution, 15A to 150A, qty 3 (PDC6HD6)
- SQUARE D Mechanical Lug, 250A, 600V AC (CU250JD)
- SQUARE D Handle Padlock Attachment, 70A, 1 Poles (QO1PA)
- SQUARE D Solid neutral assembly, I-Line Panelboard, HCR, 1200A, neutral current transformer (HCR12SNCT)
- Square D Circuit Breaker & Panelboard Accessories